Shop All Air Grinders
Jet
Extended Pneumatic R6 Ext Die Grinder, 1/4", 1/4 in Air Inlet, 1/4" Collet, 22,000 rpm, 1/2 HP
Mfr # JAT-402
Zoro # G4287440
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in
- Collet 1/4"
- Free Speed 22,000 rpm
- Grinder Type Extended
- HP 1/2 HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jet
- MFR # JAT-402
- Zoro # G4287440
- UPC # 731325354126
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 13 1/4 in |
Collet Size | 1/4 in |
Description
Pneumatic R6 Ext Die Grinder,1/4 In., Horsepower 0.5 hp, Collet Size 1/4 in, Grinder Orientation In-Line, Max. Speed 22,000 RPM, Air Inlet 1/4 in, Safety Features Safety Lock, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Quick Indexing Quill Feed Handle For Mills (3900-0201)
- CLEVELAND Screw Extractor 192 Cleveland #3 (Drill Size 5/32") (C53653)
- WERA Insulated Screwdriver Set, Slotted/Phillips, 6 pcs (05006145001)
- ZORO SELECT Construction Reamer, 3/8 In., 5 In. L (13H836)
- JET Right Angle Pneumatic Right Angle Die Grinder, 1/4", 1/4 in Air Inlet, 1/4" Collet, 22,000 rpm (JAT-403)
- JET Angle Angle Grinder, 3/8 in NPT Female Air Inlet, 8,500 rpm, 1.3 HP (JAT-452)
- JET Right Angle Pneumatic Right Angle Die Grinder, 1/4", 1/4 in Air Inlet, 1/4" Collet, 20,000 rpm (505415)
- JET Angle Angle Grinder, 1/4 in NPT Air Inlet, 12,000 rpm, 0.9 HP (JAT-451)
- JET Straight Pneumatic R6 Die Grinder, 1/4", 1/4 in Air Inlet, 1/4" Collet, 23,000 rpm, 1/2 HP (JAT-401)
- JET JAT-410, 1/8 Straight Pencil Die Grinder (505410)
- INGERSOLL-RAND Extended Die Grinder, 3/8 in NPT Female Air Inlet, 3 mm, 1/8 in Collet, Heavy Duty, 18,000 RPM (M2X180RG4)
- Jet Air Grinders