Shop All Electric Hoists
Jet
Electric Chain Hoist 3P 20ft Lift, 5-Ton, 5 ton, 20 ft
Mfr # 5SS-3C-20
Zoro # G4286320
product price: $6,528.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,528.00
Free 30-Day Returns
Key Features
- Hoist Lift 20 ft
- Lift Speed 6 fpm
- Load Capacity 5 ton
- Motor HP 2-1/7
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 5SS-3C-20
- Zoro # G4286320
- UPC # 662755906527
- Country of Origin China
- Category Electric Hoists
Details
Electric Hoist Item | Chain Hoist |
Hoist Lift | 20 ft |
Lift Speed | 6 fpm |
Load Capacity | 5 ton |
Motor HP | 2-1/7 |
Phase | 3 |
Standards | ANSI / ASME B30.16 and HST-1 standards |
Voltage | 230/460V |
Fits Brand | JET |
Item | Electric Chain Hoist 3P 20ft Lift,5-Ton |
Trolley Configuration | Hook Mounted |
Description
Electric Chain Hoist 3P 20ft Lift,5-Ton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft (47-13)
- DOUBLE HH 22590 Rachet Jack - Black (146235)
- STREN-FLEX Round Sling, Endless, 1-9/16in. Dia, 16ft L (SFERSST5-16)
- ZORO SELECT Platform Truck, 1200lb, 48in x 24in, 36in H (EPT3S24485PU95)
- JET 2Ss-3C-10, 2 Ton, 3Ph, 10Ft Lift, 230/46, 2 ton, 10 ft, 230/460V (231000)
- JET 2Ss-1C-10, 2 Ton, 1Ph, 10In. Lift, 115/2, 2 ton, 10 ft, 115/230V (211000)
- JET 2Ss-1C-15, 2 Ton, 1Ph, 15In. Lift, 115/2, 2 ton, 15 ft, 115/230V (211500)
- JET 1/2Ss-3C-15, 1/2 Ton, 3Ph, 105 Lift, 230, 1/2 ton, 15 ft, 230/460V (123150)
- JET 2Ss-3C-15, 2 Ton, 3Ph, 105 Lift, 230/460, 2 ton, 15 ft (231500)
- JET 5Ss-3C-10, 5 Ton, 3Ph, 10Ft Lift, 230/46, 5 ton, 10 ft, 230/460V (531000)
- CM CM Series 602 Mini Lever Hoist, 550 Lbs. Cap., 5Ft. Lift (210)
- Jet Lifting Equipment