Shop All Hose Clamps
Jet
Dust Collector, Stationary, 240 V, 3 hp
Mfr # JDC-510
Zoro # G811384563
product price: $3,437.99
/ea
Free Shipping & Returns
$3,437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3 hp
- Sound Rating - Maximum 75 dB
- Frequency 60 Hz
- Air Flow - Maximum 957 cfm
- Overall Length 30 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # JDC-510
- Zoro # G811384563
- UPC # 731325806816
- Country of Origin Taiwan, Province of China
- Category Hose Clamps
Dimensions
Overall Length | 30 5/8 in |
Overall Width | 20 7/8 in |
Overall Height | 29 in |
Main Inlet Diameter | 8 in |
Adaptor Inlet Diameter | 3 in |
Details
HP | 3 hp |
Sound Rating - Maximum | 75 dB |
Frequency | 60 Hz |
Air Flow - Maximum | 957 cfm |
Item | Dust Collector |
Number of Adaptor Inlets | 1 |
Phase | Single |
Velocity - Maximum | 8,366 fpm |
Amperage | 15.0 A |
Filter Efficiency - Outer | 85.4% @ 3 to 10 micron |
Description
GRAINGER PRODUCTS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4Z293)
- IDEAL TRIDON Ideal Division Clamp Hose Nic-Ss 1-1/4-2-1/4 6728550 (6996284)
- FESTO Standards-Based Cylinder DSNU-25-500-PPV-A (DSNU-25-500-PPV-A)
- ROLAIR Air Compressor, 2.5 HP, 115V, 130 psi (VT25BIG)
- JET Worm Gear (JWBS18-305)
- JET JW1317 4in 2-Ring Dust Collection Hose Clamp (JW1317-JET)
- JET Woodworking Air Filtration System, 120V (JT1-229)
- JET 2' 2-1/2" HEAT RESISTANT HOSE 180 DEGREE (414811)
- A & I PRODUCTS Hose Clamp (10 PACK) 5" x5.75" x4.5" (A-C48P)
- SOLER & PALAU Worm Clamp, 4" (WC-4)
- ZORO SELECT Plastic Hose Clamp, Hex Screw, PK10 (PWD-13-50-SC-PA66-BK)
- Jet Hose Clamps