Shop All Bench Grinder Accessories
Jet
Dust Collector Stand, 15.5inLx32.5inW
Mfr # 414800
Zoro # G4054176
product price: $1,584.99
/ea
Free Shipping & Returns
$1,584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Any Brand Bench Grinder, Benchtop Belt and Disc Sanders
- Construction Hardened Steel
- Height (In.) 32-1/2
- Function Dust Collection
- Length (In.) 15-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 414800
- Zoro # G4054176
- UPC # 731325450248
- Country of Origin Taiwan, Province of China
- Category Bench Grinder Accessories
Dimensions
Height (In.) | 32-1/2 |
Length (In.) | 15-1/2 |
Overall Length | 15 1/2 in |
Overall Height | 32 1/2 in |
Overall Width | 16 in |
Main Inlet Diameter | 5 in |
Adaptor Inlet Diameter | 3 in |
Details
Item | Bench Grinder Stand |
For Use With | Any Brand Bench Grinder, Benchtop Belt and Disc Sanders |
Construction | Hardened Steel |
Function | Dust Collection |
HP | 1/2 hp |
Application | Metalworking Dust Collection |
Type | Dust Collection Stand |
Standards | CSA/CUS Certified |
Compatible with Product Type | Bench Grinders |
Weight | 110 lb |
Body Material | Steel |
Amperage | 2.4 A / 4.5 A |
Air Flow - Maximum | 472 cfm |
Frequency | 60 Hz |
Filter Efficiency - Outer | 90% @ 5 micron |
Number of Adaptor Inlets | 2 |
Sound Rating - Maximum | 75 dB @ 3m |
Description
Bench Grinder Stand, Product Type Metal Dust Collector Stand, Mounting Type Stationary, Nameplate Voltage 115V AC, Air Flow - Maximum 472 cfm, Filter Efficiency - Outer 90 Percent @ 5 micron, Main Inlet Diameter 5 in, Number of Adaptor Inlets 2, Adaptor Inlet Diameter 3 in, Sound Rating - Maximum 75 dB @ 3m, Amperage 2.4 A / 4.5 A, Frequency 60 Hz, HP 1/2 hp, Overall Height 32 1/2 in, Overall Length 15 1/2 in, Overall Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Turning Indexable Insert, WNMG08040, PK10 (6772391)
- GUARDAIR PalmJet Safety Air Gun, Straight, 4" (GA4404S)
- OTC Universal Hub Puller, 20 tons Cap. (6574)
- SPEEDTAPS Straight Flute Hand Tap, Plug 4 Flutes (SPDTPS3/8 X 5)
- JET Heat Resistant Hose, 19inLx2inW (414813)
- JET Reducer Sleeve, 5inLx3inW (414815)
- JET Bench Grinder Stand, 10-1/2inLx35inW, Iron (578172)
- JET Bench Grinder Lamp, 20inL, Rubber (578100)
- JET Switch For A Jet Bench Grinder (JBG6A-44)
- JET Bench Grinder Stand, 20inLx33inW, Metal (578173)
- GENESIS Grinder Bench 6In W/Light (GBG600L)
- Jet Grinders & Accessories