Shop All Dust Collectors
Jet
Dust Collector, 2HP 3PH 230/460V,
Mfr # 710703K
Zoro # G1938120
product price: $849.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$849.99
Free 30-Day Returns
Key Features
- Number of Adaptor Inlets 2
- Dust Collector Type Single-Stage
- Sound Rating - Maximum 80 dBA
- Lower Collector Capacity 5.3 cu ft
- Air Flow - Maximum 1,200 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 710703K
- Zoro # G1938120
- UPC # 731325175363
- Country of Origin Taiwan, Province of China
- Category Dust Collectors
Dimensions
Adaptor Inlet Diameter | 4 in |
Main Inlet Diameter | 6 in |
Details
Item | Wood Dust Collector |
Number of Adaptor Inlets | 2 |
Dust Collector Type | Single-Stage |
Sound Rating - Maximum | 80 dBA |
Lower Collector Capacity | 5.3 cu ft |
Air Flow - Maximum | 1,200 cfm |
Lower Collector Type | Bag |
Filter Efficiency | 96% of 30 micron particles |
Description
Wood Dust Collector, Mounting Type Mobile, Dust Collector Type Single-Stage, Filter Type Bag, Nameplate Voltage 230/460V AC, Air Flow - Maximum 1,200 cfm, Filter Efficiency 96 Percent of 30 micron particles, Main Inlet Diameter 6 in, Number of Adaptor Inlets 2, Adaptor Inlet Diameter 4 in, Lower Collector Type Bag, Lower Collector Capacity 5.3 cu ft, Sound Rating - Maximum 80 dBA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 3/4x3/4x1-5/16x5-5/8 (C42080)
- STARRETT Precision Tool Set w/o Output, 2 Pc (S766AZ)
- SIMONDS Round Handle Needle File, 5-1/2in.L (83510500)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #25 (54035)
- JET Dust Collector, 1,259 CFM Max Flow, 1 1/2 hp, 1 Phase (717515)
- JET Dust Collector, 650 CFM Max Flow, 1 hp, 1 Phase (708642BK)
- JET Dust Collector, 2HP 3PH 230/460V, (710704K)
- JET Dust Collector, 1,538 CFM Max Flow, 2 hp, 1 Phase (717520)
- JET Dust Collector, 2,097 cfm CFM Max Flow, 3/4 hp, Single Phase (IAFS-2400)
- JET Dust Collector, 1,200 CFM Max Flow, 2 hp, 1 Phase (710702K)
- HUSQVARNA Dust Collector, 8 CFM Max Flow, 10 hp, 3 Phase (DC 6000)
- Jet Dust Collectors & Accessories