Shop All Dust Collectors
Jet
Dust Collector, 1HP 1PH 115/230V,
Mfr # 708642MK
Zoro # G1938568
product price: $599.99
/ea
Item requires special delivery charges. A $154.00 per item surcharge will be applied.
$599.99
Free 30-Day Returns
Key Features
- Dust Collector Type Single-Stage
- Lower Collector Capacity 2.1 cu ft
- Sound Rating - Maximum 70 dBA
- Air Flow - Maximum 650 cfm
- Lower Collector Type Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 708642MK
- Zoro # G1938568
- UPC # 731325167641
- Country of Origin Taiwan, Province of China
- Category Dust Collectors
Dimensions
Main Inlet Diameter | 4 in |
Details
Item | Wood Dust Collector |
Dust Collector Type | Single-Stage |
Lower Collector Capacity | 2.1 cu ft |
Sound Rating - Maximum | 70 dBA |
Air Flow - Maximum | 650 cfm |
Lower Collector Type | Bag |
Filter Efficiency | 98% of 5 micron particles; 92% of 3 micron; 74% of 1micron |
Description
Wood Dust Collector, Mounting Type Mobile, Dust Collector Type Single-Stage, Filter Type Bag, Nameplate Voltage 115/230V AC, Air Flow - Maximum 650 cfm, Filter Efficiency 98 Percent of 5 micron particles; 92 Percent of 3 micron; 74 Percent of 1micron, Main Inlet Diameter 4 in, Number of Adaptor Inlets Not Applicable, Adaptor Inlet Diameter Not Applicable, Lower Collector Type Bag, Lower Collector Capacity 2.1 cu ft, Sound Rating - Maximum 70 dBA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Metric Ball Hex Key, 3 mm Tip Size (3656)
- PROTO 1/2 in Drive Hex Socket Bit SAE 3/8 in Tip, 5 5/8 in L (J54413/8XL)
- WESTWARD Center Punch, 3/8 In Hex, 4 7/8 In L (2AJC9)
- MILWAUKEE TOOL Multi-Purpose Wire Stripper w/Crimper (48-22-6579)
- JET Dust Collector, 1,963 CFM Max Flow, 3 hp, 1 Phase (717530K)
- JET Dust Collector, 1,100 CFM Max Flow, 1 1/2 hp, 1 Phase (708659K)
- JET Dust Collector, 1,200 CFM Max Flow, 2 hp, 1 Phase (710702K)
- JET Dust Collector, 1,538 CFM Max Flow, 2 hp, 1 Phase (717520)
- JET Dust Collector, 2,097 cfm CFM Max Flow, 3/4 hp, Single Phase (IAFS-2400)
- JET Dust Collector, 1,259 CFM Max Flow, 1 1/2 hp, 1 Phase (717515)
- Jet Dust Collectors