Shop All Specialty Sanders
Jet
Drum Sander, 115 Volts, 1" x 18" Belt Size
Mfr # JWDS-2244
Zoro # G1978628
product price: $2,232.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$2,232.99
Free 30-Day Returns
Key Features
- Voltage 115V
- Belt Size (In.) 1 x 18
- Belt SFPM 1,720 SFPM
- Includes Open Stand
- Corded/Cordless Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # JWDS-2244
- Zoro # G1978628
- UPC # 731325760729
- Country of Origin Taiwan, Province of China
- Category Specialty Sanders
Dimensions
Belt Size (In.) | 1 x 18 |
Maximum Board Length | 3 1/4 in |
Cord Length | 6 ft |
Idler Drum length | 22 1/4 in |
Maximum Board Width | 44 in |
Tool Length | 42 in |
Table Working Length | 23 in |
Dust Collection Port Size | 4 in |
Idler Drum Diameter | 5 in |
Table Working Width | 21 3/4 in |
Tool Height | 52 in |
Tool Width | 24 in |
Description
Drum Sander, Product Type Open End Drum Sander, Voltage 115V, Phase Single-Phase, Current 20 A, Horsepower 1.8 hp, Drum Speed Settings Fixed, Maximum Motor Speed 1,725 RPM, Feed Speed Settings Variable, Maximum Feed Speed 10 fpm, Maximum Board Thickness 4 in, Maximum Board Width 44 in, Mounting Location Floor Standing, Number of Drum Speeds 1, Minimum Feed Speed 0 fpm, Idler Drum Diameter 5 in, Idler Drum length 22 1/4 in, Maximum Board Length 3 1/4 in, Table Working Width 21 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Jaw for 6 in. Leveling Tripod Chain Vise (48-22-8698)
- GREENLEE Insulated Screwdriver Set, Slotted/Phillips, 9 pcs (0153-01-INS)
- GREY PNEUMATIC Extension 1" Dr, 7" L, 1 Pieces (4007EL)
- PRECISION TWIST DRILL R10 HSS Steam Oxide 118D JL Drill 1/4 inch (R101/4)
- JET Drum Sander, 1-3/4 HP, Corded, 115V (JWDS-1836)
- JET Belt Sander/Grinder, 2 X 72 Belt, 8 In Dia (577000)
- JET Oscillating Spindle Sander, Steel, 1 HP (JOSS-S)
- DEWALT Cordless Band file w/Batt, 20V, 18 in, 5 lb (DCM200E1)
- HARDIN Triad Planetary Polisher Base with HD-5 Wet Variable Speed Polisher (BRTRH3BSET) (TRH3-K)
- DEWALT Cordless Band file, 20V, 18 in, 3 lb (DCM200B)
- BN PRODUCTS USA Corded Drywall Sander, 5 A, Motor 6000 RPM (BNR1839)
- Jet Sanders & Accessories