Shop All Belt Sanders
This Product is Discontinued
Jet
Drum Sander, 11 Amps, 104 lb. (Discontinued)
Mfr # 628900
Zoro # G7502582
Free Shipping & Returns
This Product is Discontinued
Key Features
- No Load SFPM 0 to 12
- Voltage 115
- Features Variable-Speed Control, Precision-Machined and Balanced Extruded Aluminum Drum, Sealed and Permanently Lubricated Drum Ball Bearings, Precision-Flattened Reinforced Steel Conveyor Bed, Adjustable Drum Height and Downward Pressure, Cast-Iron Handwheel Adjusts Height, Patented Abrasive Take-Up Fasteners, 1HP Motor, 1/32 to 3 Inch Board Thickness, 20 Inch Max Board Width, 2-1/4 Inch Minimum Board Length, 4 Inch Dust Port Diameter
- Amps 11.0
- Corded/Cordless Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 628900
- Zoro # G7502582
- UPC # 19907102007
- Country of Origin Taiwan, Province of China
- Category Belt Sanders
Dimensions
Tool Length | 27" |
Details
Item | Drum Sander |
No Load SFPM | 0 to 12 |
Voltage | 115 |
Features | Variable-Speed Control, Precision-Machined and Balanced Extruded Aluminum Drum, Sealed and Permanently Lubricated Drum Ball Bearings, Precision-Flattened Reinforced Steel Conveyor Bed, Adjustable Drum Height and Downward Pressure, Cast-Iron Handwheel Adjusts Height, Patented Abrasive Take-Up Fasteners, 1HP Motor, 1/32 to 3 Inch Board Thickness, 20 Inch Max Board Width, 2-1/4 Inch Minimum Board Length, 4 Inch Dust Port Diameter |
Amps | 11.0 |
Corded/Cordless | Corded |
Includes | Drum Sander |
Release Type | Lever |
Bearings | Ball |
Tool Weight | 104.0 lb. |
Corded/Banded | Corded |
Description
Drum Sander, Includes Drum Sander
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.