Shop All Specialty Sanders
Jet
Drum Sander, 1-3/4 HP, Corded, 115V
Mfr # JWDS-1836
Zoro # G2541399
product price: $1,699.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,699.99
Free 30-Day Returns
Key Features
- Voltage 115V
- Belt Size (In.) 18 x 44
- Belt SFPM 1,100 SFPM
- Includes Abrasive Belt, Hardware Bag
- Corded/Cordless Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # JWDS-1836
- Zoro # G2541399
- UPC # 731325525229
- Country of Origin Taiwan, Province of China
- Category Specialty Sanders
Dimensions
Belt Size (In.) | 18 x 44 |
Overall Height (In.) | 25 in |
Dust Collection Port Size (In.) | 4 in |
Overall Width (In.) | 22 1/2 in |
Overall Depth (In.) | 39 in |
Maximum Board Length | 2 3/8 in |
Dust Collection Port Size | 4 in |
Idler Drum Diameter | 5 in |
Tool Width | 39 5/8 in |
Idler Drum length | 18 in |
Maximum Board Width | 36 in |
Tool Height | 20 in |
Tool Length | 50 in |
Cord Length | 6 ft |
Table Working Length | 16 in |
Table Working Width | 18 in |
Description
Drum Sander, Product Type Open End Drum Sander, Voltage 115V, Phase Single-Phase, Current 20 A, Horsepower 1.8 hp, Drum Speed Settings Fixed, Maximum Motor Speed 1,725 RPM, Feed Speed Settings Variable, Maximum Feed Speed 10 fpm, Maximum Board Thickness 3 in, Maximum Board Width 36 in, Mounting Location Floor Standing, Number of Drum Speeds 1, Minimum Feed Speed 0 fpm, Idler Drum Diameter 5 in, Idler Drum length 18 in, Maximum Board Length 2 3/8 in, Table Working Width 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 3 (2888500)
- KEO 5/8 x 82 deg KEO HSS RH 3Fl C Reamer (50588)
- CRAFTSMAN Sockets, 1/2" Drive 7/16" 12 Point SAE S (CMMT47501)
- BOJO TOOLS Air Chisel Quick Disconnect Scraper, 90 degree (AHSQD-16-XNGL)
- JET Belt Sander/Grinder, 2 X 72 Belt, 8 In Dia (577000)
- JET Oscillating Spindle Sander, Steel, 1 HP (JOSS-S)
- WEN Engraver Electric Wen (21E)
- DEWALT Cordless Sheet Sander w/ BONUS BATTERY (DCW200B/DCBP520)
- BAILEIGH INDUSTRIAL Drum Sander, 3 HP, 220V, 60 Hz, 45 in. W (SD-255)
- CS UNITEC Pro Surface Finisher/Linear Grinder (PTX ECO SMART)
- DREMEL HIGH SPEED CUTTER 5/16"" (134)
- Jet Sanders & Accessories