Shop All Specialty Sanders
This Product is Discontinued
Jet
Drum Sander, 1-3/4 HP, 115V (Discontinued)
Mfr # 649004K
Zoro # G2436555
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 115
- Includes Hand Wheel, TUF Tool, Abrasive Strip
- Corded/Cordless Corded
- Phase 1
- Overall Depth (In.) 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 649004K
- Zoro # G2436555
- UPC # 662755499203
- Country of Origin Taiwan, Province of China
- Category Specialty Sanders
Dimensions
Overall Depth (In.) | 35 |
Dust Collection Port Size (In.) | 4 |
Overall Height (In.) | 30 |
Min. Length (In.) | 2-1/4 |
Drum Dia. (In.) | 5 |
Overall Width (In.) | 25 |
Details
Item | Drum Sander |
Voltage | 115 |
Includes | Hand Wheel, TUF Tool, Abrasive Strip |
Corded/Cordless | Corded |
Phase | 1 |
Type | Industrial |
Corded/Banded | Corded |
HP | 1-3/4 |
Amps AC | 20 |
Description
Drum Sander, Includes Hand Wheel, TUF Tool, Abrasive Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.