Shop All Belt & Disc Sanders
This Product is Discontinued
Jet
Drum Sander, 1-3/4, 5 Disc Dia, 1700 RPM Disc Speed, Corded, 115V V (Discontinued)
Mfr # 649005K
Zoro # G9924232
Free Shipping & Returns
This Product is Discontinued
Key Features
- HP 1-3/4
- Disc Dia. (In.) 5
- Disc Speed (RPM) 1700
- Corded/Cordless Corded
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 649005K
- Zoro # G9924232
- UPC # 19907100164
- Country of Origin Taiwan, Province of China
- Category Belt & Disc Sanders
Dimensions
Disc Dia. (In.) | 5 |
Overall Height (In.) | 52 |
Overall Depth (In.) | 44 |
Dust Collection Port Size (In.) | 4 |
Overall Width (In.) | 27 |
Details
Item | Drum Sander |
HP | 1-3/4 |
Disc Speed (RPM) | 1700 |
Corded/Cordless | Corded |
Voltage | 115 |
Operation | For Sanding |
Corded/Banded | Corded |
Phase | 1 |
Features | Sandsmart(TM) Control Continuously Monitors The Load On The Drum Motor and Automatically Regulates The Speed Of The Conveyor Motor, Patented Conveyor Belt Trackers(TM), Precision-Machined and Balanced Extruded Aluminum Drum is Self-Cooling, Sealed and Permanently Lubricated Drum Ball Bearings for Longer Life, Precision-Flattened Reinforced Steel Conveyor Bed, Adjustable Drum Height and Downward Pressure Feature, Large Cast-Iron Handwheel, Patented Abrasive Take-Up Fasteners, On/Off Switch with Overload Protection is Front-Mounted, One Feed and One Drive Motor for Superior Sanding Control |
Table Material | Steel |
Amps AC | 20 |
Description
Drum Sander
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.