Shop All Belt & Disc Sanders
Jet
Drum Sander, 1 1/2 hp, Corded, 115 V
Mfr # JWDS-1632
Zoro # G7685916
product price: $1,499.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$1,499.99
Free 30-Day Returns
Key Features
- HP 1 1/2 hp
- Corded/Cordless Corded
- Voltage 115V
- Disc Table Tilt-Out Angle (Deg.) 0 Degrees
- Dust Collection Port Size (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # JWDS-1632
- Zoro # G7685916
- UPC # 731325513851
- Country of Origin Taiwan, Province of China
- Category Belt & Disc Sanders
Dimensions
Dust Collection Port Size (In.) | 4 in |
Overall Depth (In.) | 39 in |
Overall Width (In.) | 22 1/2 in |
Overall Height (In.) | 25 in |
Tool Length | 50 in |
Cord Length | 6 ft |
Tool Width | 39 5/8 in |
Table Working Width | 18 in |
Tool Height | 20 in |
Dust Collection Port Size | 4 in |
Maximum Board Length | 2 3/8 in |
Idler Drum length | 16 in |
Table Working Length | 16 1/2 in |
Idler Drum Diameter | 5 in |
Maximum Board Width | 32 in |
Description
Drum Sander, Product Type Open End Drum Sander, Voltage 115V, Phase Single-Phase, Current 20 A, Horsepower 1.5 hp, Drum Speed Settings Fixed, Maximum Motor Speed 1,725 RPM, Feed Speed Settings Variable, Maximum Feed Speed 10 fpm, Maximum Board Thickness 3 in, Maximum Board Width 32 in, Mounting Location Floor Standing, Number of Drum Speeds 1, Minimum Feed Speed 0 fpm, Idler Drum Diameter 5 in, Idler Drum length 16 in, Maximum Board Length 2 3/8 in, Table Working Width 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Prick Punch (816B)
- WRIGHT TOOL 1 in Drive Impact Socket 2 in Size, Standard Socket, black oxide (8764)
- TEKTON 1/2 in. Drive, SAE Crowfoot Wrench Chrome (WCF23033)
- B & A Masonry Drill Bit 1-1/2" x 36"L, Round (SM-516)
- JET Oscillating Edge Sander, 1 1/2 hp, Corded, 115/230V AC V (708447)
- JET Belt/Disc Finishing Machine, 1 1/2 hp, 12 in Disc Dia, 1960 RPM Disc Speed, Corded, 230 V (414552)
- JET Belt/Disc Sander, 1-1/2HP, 115/230V (JSG-6DC)
- JET Belt Sander, 1 1/2 hp, - Disc Dia, - RPM Disc Speed, Corded, 115/230 V (414600)
- JET Jsg-6Sa, Open Stand Only For 6In. X 48In (708566)
- JET Disc Sander, 1 1/2 hp, 12 in Disc Dia, 1725 RPM Disc Speed, Corded, 115/230 V (708599K)
- DAYTON Belt/Disc Sander, 1 hp, 10 in Disc Dia, 1720 RPM Disc Speed, Corded, 115/230 V (55MJ89)
- Jet Belt & Disc Sanders