Shop All Drill Presses
Jet
Drill Press, Metal, Flouor Stand, 230V
Mfr # 354250
Zoro # G904104702
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,399.00
Free 30-Day Returns
Key Features
- Drive Type Belt
- Swing 19 3/4 in
- Voltage 230V AC
- Chuck Size 1/2 in
- Number of Speeds 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jet
- MFR # 354250
- Zoro # G904104702
- UPC # 19907218005
- Country of Origin Taiwan, Province of China
- Category Drill Presses
Dimensions
Chuck Size | 1/2 in |
Base Length | 17 3/4 in |
Table Length | 16 1/2 in |
Maximum Spindle-to-Table Height | 32 19/32 in |
Table Width | 18 1/2 in |
Cord Length | 6 ft |
Column Diameter | 4 in |
Table Slot Width | 5/8 in |
Quill Diameter | 2 5/32 in |
Maximum Overall Height | 70 3/8 in |
Base Width | 25 1/2 in |
Maximum Spindle-to-Base Height | 48 7/8 in |
Overall Length | 32 5/8 in |
Description
Drill Press, Primary Material Application Metal, Power Down Feed Included Yes, Drill Press Type Floor Stand, Drill Press Application Drilling, Tapping, Speed Control Variable, Speed Adjustment Clutch, Swing 19 3/4 in, Spindle-to-Column Distance 26 1/2 in, Horsepower 1.5 hp, Voltage 230V AC, Spindle Taper MT3, Number of Speeds 3, Chuck Size 1/2 in, Chuck Style Keyed, Guard Included Yes, Quill Diameter 2 5/32 in, Tapping Capacity in Steel 3/4 in, Drilling Capacity in Steel 1 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Spring Retainer, 0.401 In. Shank (115-183)
- MILWAUKEE TOOL Multi-Tool and Battery, 18V, 4.2 Degree (2836-20, 48-11-1850)
- BOSCH 2-Cutter Hammer Drill Bit 5/32" x 8"L, SDS Plus (HC2009)
- AJAX TOOL WORKS CHISEL FLAT .498 3/4"W 7"OAL (AJA3182)
- JET Floorstanding Drill Press, 15 (JDP-15F)
- JET JCT-5670, 1/2" Industrial Drill (JCT-5670)
- JET Floor Drill Press, Geared Head Drive, 2 hp, 240 V, 20 in Swing, 12 Speed (354022)
- JET Floor Drill Press, Belt Drive, 1 hp, 115/230 V, 20 in Swing, 12 Speed (354402)
- JET Floor Drill Press, Belt Drive, 1 hp, 115/230 V, 16 7/8 in Swing, 12 Speed (IDP-17)
- JET Bench Drill Press, Belt Drive, 3/4 hp, 115/230 V, 15 in Swing, 16 Speed (354401)
- DAKE Floor Drill Press, Belt Drive, 1 1/2 hp, 120 V, 18 in Swing, Variable Speed (977700-1V)
- Jet Power Drills