Shop All Milling and Drilling Accessories
This Product is Discontinued
Jet
Contact Wheel, Carbide (Discontinued)
Mfr # 577115
Zoro # G3940148
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Front Contact Wheel
- Number of Pieces 1
- Material Carbide
- Longitudinal Travel (In.) 1.50 to 2.60
- Application Grinding, Polishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 577115
- Zoro # G3940148
- UPC # 731325713596
- Country of Origin China
- Category Milling and Drilling Accessories
Dimensions
Height (In.) | 3 |
Width (In.) | 3-1/2 |
Length (In.) | 3-1/2 |
Height | 3 in |
Width | 3 1/2 in |
Length | 3 1/2 in |
Details
Item | Bench Grinding Contact Wheel |
Type | Front Contact Wheel |
Number of Pieces | 1 |
Material | Carbide |
Longitudinal Travel (In.) | 1.50 to 2.60 |
Application | Grinding, Polishing |
For Use With | Jet Shop Grinder with Multitool, Jet Industrial Grinder with Multitiool Attachment |
Includes | Sealed Bearings, Serrated Rubber Contact Surface |
Longitudinal Travel | 1 1/2 in to 2.6000 in |
For Use With Mfr. Model Number | JBGM-6, JBGM-8, JIGM-8 |
Material - Machining | Rubber |
Description
Bench Grinding Contact Wheel, For Use With Jet Shop Grinder with Multitool, Jet Industrial Grinder with Multitiool Attachment, Rubber, Number of Pieces 1, Application Grinding, Polishing, For Use With Mfr. Model Number JBGM-6, JBGM-8, JIGM-8, Height 3 in, Includes Sealed Bearings, Serrated Rubber Contact Surface, Length 3 1/2 in, Longitudinal Travel 1 1/2 in to 2.6000 in, Type Front Contact Wheel, Width 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.