Shop All Air Impact Wrenches
This Product is Discontinued
Jet
Compact Impact Wrench, 3/8" (Discontinued)
Mfr # JAT-106
Zoro # G5442635
Free Shipping & Returns
This Product is Discontinued
Key Features
- Air Inlet 1/4" npt
- Blows per Minute 1500
- Duty Heavy Duty
- Free Speed 10,000 rpm
- Handle Type Ergonomic Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # JAT-106
- Zoro # G5442635
- UPC # 731325475975
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8" |
Square Drive Size | 3/8" |
Details
Air Inlet | 1/4" npt |
Blows per Minute | 1500 |
Duty | Heavy Duty |
Free Speed | 10,000 rpm |
Handle Type | Ergonomic Grip |
Housing Material | Construction: Aluminum |
Max. Bolt Capacity | 3/8" |
Max. Torque | 500 ft.-lb. |
Torque Range | 25 to 350 ft.-lb. |
Item | Compact Impact Wrench,3/8" |
Description
Compact Impact Wrench,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.