Shop All Electric Sanders
Jet
Combo Wheel and Belt Grinder
Mfr # 577842
Zoro # G1897789
product price: $899.00
/ea
Free Shipping & Returns
$899.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 V, 230 V
- Cord Length 72 in
- Switch Type TACT
- Tool Weight 74 lb
- Standards CSA, US Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 577842
- Zoro # G1897789
- UPC # 731325806854
- Country of Origin Taiwan, Province of China
- Category Electric Sanders
Dimensions
Cord Length | 72 in |
Tool Length | 23 1/2 in |
Max. Belt Width | 2 in |
Overall Height | 12 1/4 in, 25 7/8 in |
Min. Belt Width | 2 in |
Belt Length | 48 in |
Overall Length | 23 1/2 in |
Dust Collection Port Size | 2 in |
Disc Table Size | 5 7/8 in x 11 7/8 in |
Belt Table Size | 3 in x 4 3/8 in |
Overall Width | 15 in, 26 3/4 in |
Belt Table Width | 3 in |
Tool Height | 25 7/8 in |
Disc Table Width | 5 7/8 in |
Maximum Disc Diameter | 9 in |
Grinding Wheel Diameter | 9 in |
Tool Width | 26 3/4 in |
Belt Width | 2 in |
Belt Table Length | 4 3/8 in |
Disc Table Length | 11 7/8 in |
Description
Belt and Disc Sander, Product Type Belt and Disc Grinder, Compatible Workpiece Material Metal, Voltage 115 V, 230 V, Phase Three-Phase, Horsepower 1 hp, Mounting Location Benchtop, Belt Speed 4,712 SFPM, Grinding Wheel Diameter 9 in, Grinding Wheel Speed 3,600 RPM, Speed Settings Fixed, Maximum Disc Table Tilt-Out Angle 45 Degrees , Maximum Disc Table Tilt-In Angle Not Applicable, Number of Speeds 1, Belt Length 48 in, Belt Orientation Horizontal, Vertical, Belt Table Length 4 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Lockback Pocket Knife (48-22-1940)
- CHAMPION TOOL STORAGE FMPro Side Cabinet, 5 Drawer, Blue, Steel, 15 in W x 20 in D (FMP1505SL-BL)
- BIG HORN 6PC Mini Hammer Set with Interchangeable Heads for Many Personal & Job Related Uses (19095)
- DRILL AMERICA m20x1.5 1-1/2"OD HSS Round Die (DWTMR112-20X1.5)
- JET Sander (JWDS-1020)
- JET Jwds-1632Osc Drum Sander W Stand (723525)
- JET Combo Wheel and Belt Grinder (578842)
- 3M Elite Non-Vacuum Random Orbital Sander (87092)
- DEWALT Palm Sander (DWMT70781)
- BLACK & DECKER 20V MAX* MOUSE(R) Cordless Sander (BDCMS20C)
- 3M Random Orbital Sander, 1200 RPM, .31" dia. (05114120208)
- Jet Electric Sanders