Shop All Electric Sanders
Jet
Combo Wheel and Belt Grinder
Mfr # 577634
Zoro # G1896818
Free Shipping & Returns
$1,059.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 V, 230 V
- Cord Length 72 in
- Tool Weight 73 lb
- Table Material Cast Iron
- Includes Break Resistor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jet
- MFR # 577634
- Zoro # G1896818
- UPC # 731325806878
- Country of Origin Taiwan, Province of China
- Category Electric Sanders
Dimensions
Cord Length | 72 in |
Tool Length | 25 3/8 in |
Belt Table Size | 3 in x 6 3/8 in |
Belt Length | 36 in |
Min. Belt Width | 4 in |
Dust Collection Port Size | 2 in |
Overall Length | 25 13/32 in |
Overall Width | 21 3/4 in |
Overall Height | 11 3/4 in, 20 3/4 in |
Disc Table Size | 5 7/8 in x 11 7/8 in |
Max. Belt Width | 4 in |
Grinding Wheel Diameter | 9 in |
Disc Table Length | 11 7/8 in |
Tool Width | 21 3/4 in |
Maximum Disc Diameter | 9 in |
Belt Table Width | 3 in |
Belt Table Length | 6 3/8 in |
Belt Width | 4 in |
Disc Table Width | 5 7/8 in |
Tool Height | 20 3/4 in |
Description
Belt and Disc Sander, Product Type Belt and Disc Grinder, Compatible Workpiece Material Metal, Voltage 115 V, 230 V, Phase Three-Phase, Horsepower 1 hp, Mounting Location Benchtop, Belt Speed 3,769 SFPM, Grinding Wheel Diameter 9 in, Grinding Wheel Speed 3,600 RPM, Speed Settings Fixed, Maximum Disc Table Tilt-Out Angle 45 Degrees , Maximum Disc Table Tilt-In Angle Not Applicable, Number of Speeds 1, Belt Length 36 in, Belt Orientation Horizontal, Vertical, Belt Table Length 6 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/16" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO3/16)
- GREENLEE Wire Stripper, 9 in. L, 10-34 AWG (45000)
- WHEELER-REX Cutter Wheel for Ridge and Reed (8001)
- RUKO 3" Bi-Metal High Speed Steel Hole Saw (106076)
- JET Jwds-1632Osc Drum Sander W Stand (723525)
- JET Combo Wheel and Belt Grinder (578842)
- JET Sander (JWDS-1020)
- BLACK & DECKER 20V MAX* Cordless Random Orbital Sander (BDCRO20C)
- 3M Random Orbital Pistol Grip Sander, 3" (541060)
- 3M Elite Non-Vacuum Random Orbital Sander (87092)
- MILWAUKEE TOOL M18 Orbital 1/4 Sheet Sander (Tool Only) (2649-20)
- Jet Sanders & Accessories