Shop All Dust Collector Accessories
Jet
Collection Bags, 2-2/3ftLx32-11/16inH, PK5
Mfr # 717521
Zoro # G4327219
product price: $41.99
/pk 5, $8.40/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dust Extraction
- Filter Rating (Microns) 2 micron
- Length (Ft.) 2 3/4 ft
- For Use With Mfr. No. JCDC-2
- Overall Dia. (In.) 30 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 717521
- Zoro # G4327219
- UPC # 731325451443
- Country of Origin Taiwan, Province of China
- Category Dust Collector Accessories
Dimensions
Length (Ft.) | 2 3/4 ft |
Overall Dia. (In.) | 30 11/16 in |
Overall Height (In.) | 32 11/16 in |
Overall Height | 32 11/16 in |
Overall Length | 2 3/4 ft |
Overall Dia. | 30.69 in |
Details
Item | Wood Dust Collector Drum Collector Bag |
Type | Dust Extraction |
Filter Rating (Microns) | 2 micron |
For Use With | Mfr. No. JCDC-2 |
Accessory Type | Collection Bags |
Description
Wood Dust Collector Drum Collector Bag, Filter Type Drum Collector Bag, Filter Height Not Applicable, Overall Dia. 30.69 in, Overall Height 32 11/16 in, Compatible with Grainger Part Number 48RJ33, 52HR88, Compatible with Manufacturer Model Number 717520, Overall Length 2 3/4 ft, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 25)
- PERFORMANCE TOOL 5-Pc 1/2 In Dr. Thin Wall Impact Socket Socket Set, W32902 (W32902)
- CRAFTSMAN Diagonal Cutting Pliers, Steel, 7 1/4" L (CMHT81647)
- QEP Mixing Paddle, 3/8 in Shaft, 8-3/8 in Head (75001Q)
- JET 717600 Cyclonic Dust and Chip Separator (717600-JET)
- JET Collection Bags, 2-1/4ftLx27-9/16inH, PK5 (717516)
- JET 709563 Clear Plastic 20in Diameter Collection Bag for DC-1100VX and DC-1200VX (709563-JET)
- JET Collection Bags, 3-11/16ftLx47-1/4inH, PK5 (717531)
- JET 708699 CB-1256 Collector Bag 20in Diameter (708699-JET)
- JET 708636C 115V RF Remote Control for Dust Collector 115V (708636C-JET)
- BOSCH 16 ft. 1-3/8 dia. Dust Extractor Hose (VH1635)
- Jet Dust Collector Accessories