Shop All Chop Saws & Cut-Off Saws
Jet
Cold Saw, Cast Iron, 230V, 12In Dia
Mfr # 414229
Zoro # G3463041
product price: $3,532.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$3,532.99
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Blade Dia. 12 in
- HP 2 hp
- Corded/Cordless Corded
- Arbor Size 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 414229
- Zoro # G3463041
- UPC # 731325266146
- Country of Origin Taiwan, Province of China
- Category Chop Saws & Cut-Off Saws
Dimensions
Blade Dia. | 12 in |
Arbor Size | 1 1/4 in |
Blade Dia. - Metric | 315 mm |
Blade Dia. - English | 12 in |
Description
Cold Saw, Power Source Corded, Series CS-315, Primary Saw Application Metal, Metal Saw Type Cold Saw, Cutting Blade Type Cold Saw Blade, Blade Dia. - Metric 315 mm, Blade Dia. - English 12 in, Blade Mounting Holes 2/11/63, Blade Speed 54 RPM, Current 12 A, 24 A, Horsepower 2, Arbor Size 1 1/4 in, Arbor Shape Round, Miter Angle Range 45 Degrees Left to 45 Degrees Right, Round Cut Capacity @ 0 Deg. 3 1/2 in, Round Cut Capacity @ 45 Deg. 3 1/2 in, Square Cut Capacity @ 0 Deg. 3-3/16 sq in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Cutter, Asphalt, SDS Plus (HS2167)
- RAPTOR Self Center Vise, 50 lb. Max.Weight, Steel (RWP-502)
- DRILL AMERICA 1/8in Carbide Tipped 4 Flute Glass & Tile Drill Bit with Hex Shank (DWD4FGD1/8HEX)
- HHIP 4 Piece #2 & 3 & 5 & 6 Die Stock Set (3900-0233)
- JET Cold Saw, Cast Iron, 13A, 440V, 3-Phase (414207K)
- JET Abrasive Saw, 315 lb. Weight, 230/460V (414240)
- JET Cold Saw, Cast Iron, 115V, 11 In Dia (414228)
- MILWAUKEE TOOL Cut-Off Tool and Bandsaw (2522-20, 2529-20)
- CENTURY DRILL & TOOL Chop Saw Blade, 12x7/64 in., Type 1A (08712)
- MILWAUKEE TOOL Cut-Off Saw Cart (3100)
- DAKE Manual Cold Saw, 110V, 1 PH, 10 In (974250)
- Jet Chop Saws & Cut-Off Saws