Shop All Chop Saws & Cut-Off Saws
Jet
Cold Saw, Cast Iron, 2 HP, 220V, 3-Phase
Mfr # 414203K
Zoro # G3463078
product price: $8,029.00
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$8,029.00
Free 30-Day Returns
Key Features
- Voltage 220V AC
- Blade Dia. 13 3/4 in
- HP 2 hp
- Corded/Cordless Corded
- Guard Type Drop Down
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 414203K
- Zoro # G3463078
- UPC # 731325167504
- Country of Origin Korea, Republic of
- Category Chop Saws & Cut-Off Saws
Dimensions
Blade Dia. | 13 3/4 in |
Arbor Size | 1 1/4 in |
Blade Dia. - Metric | 350 mm |
Blade Dia. - English | 14 in |
Description
Cold Saw, Power Source Corded, Series J-CK350, Primary Saw Application Metal, Metal Saw Type Cold Saw, Cutting Blade Type Cold Saw Blade, Blade Dia. - Metric 350 mm, Blade Dia. - English 14 in, Blade Mounting Holes 2/11/63, Blade Speed 1,750 RPM, 3,500 RPM, Current 12 A, 24 A, Horsepower 2, Arbor Size 1 1/4 in, Arbor Shape Round, Miter Angle Range 45 Degrees Left to 45 Degrees Right, Round Cut Capacity @ 0 Deg. 4 1/2 in, Round Cut Capacity @ 45 Deg. 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 1/2 In Dr. Hex Bit Socket 13/16 In, W32886 (W32886)
- ZORO SELECT Carbide-Tipped 135 Deg. Jobber Length Drill Bit (12502720)
- STARRETT Screw Pitch Gage, 4-80TPI, 28 Leaves (474)
- FOWLER 12"/300mm Economy Digital Caliper (541001122)
- JET Cold Saw, Cast Iron, 115V, 11 In Dia (414228)
- JET Abrasive Saw, 315 lb. Weight, 230/460V (414240)
- JET Cold Saw, Cast Iron, 13A, 440V, 3-Phase (414207K)
- DEWALT Cutoff Guard (DWE46266N)
- MILWAUKEE TOOL Cut-Off Saw, 14 ft, Cordless, 29.6 lb (MXF315-0)
- FASTCAP Fastcap Fcsawhood Chopshop Saw Hood (FCSAWHOOD)
- MAKITA 12'' Metal Cutting Saw (LC1230)
- Jet Chop Saws & Cut-Off Saws