Shop All Circular Saw Blades
Jet
Cold Saw Blade, 9 In. Dia., 120 Teeth
Mfr # 579002
Zoro # G2317716
product price: $205.00
/ea
Free Shipping & Returns
$205.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Cutting Solid Steel
- For Use With Mfr. No. J-F225 Cold Saw
- Hook Angle 15 Degrees
- Cutting Depth 3-1/2"
- Number of Teeth 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 579002
- Zoro # G2317716
- UPC # 662755455070
- Country of Origin Germany
- Category Circular Saw Blades
Dimensions
Cutting Depth | 3-1/2" |
Blade Dia. | 9 in |
Details
Item | Circular Saw Blade |
Application | For Cutting Solid Steel |
For Use With | Mfr. No. J-F225 Cold Saw |
Hook Angle | 15 Degrees |
Number of Teeth | 120 |
Primary Saw Application | Metal |
Diamond Knockout | No |
Kerf | 0.078" |
Plate Thickness | 0.078 in |
Arbor Hole | 1-1/4" |
For Use With Saw Type | Cold Saws |
Blade Type | Metal Cutting |
Tip Material | Steel |
Max. RPM | 7000 |
Tooth Grind | ATB |
Accessory Type | Circular Saw Blade |
Description
Circular Saw Blade, Blade Dia. 9 in, Diamond Knockout No, Number of Teeth 120, Tip Material Steel, Hook Angle 15 Degrees , Tooth Grind ATB, For Use With Saw Type Cold Saws, Blade Type Metal Cutting, Plate Thickness 0.078 in, Application For Cutting Solid Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2 (MHSTK32)
- DYNA-CON Air Gun Nozzle and Extension, 12 In. L (BGN3)
- NOVA Popular Jaw Assortment Bundle (Includes Js25N, Js100N, & Jscole) (6033)
- M.A. FORD End Mill, 1/8" Dia, 1/2" Cut, Carbide (13612501)
- JET Cold Saw Blade, 9 In. Dia., 180 Teeth (579000)
- EVOLUTION 14" Thin Steel Cutting Blade, 1" Arbor (14BLADETS)
- FREUD Thin to Medium Aluminum and Non Ferrousl (LU5B11)
- SUPERIOR STEEL 10 Inch 80 Teeth 5/8 Inch Arbor 6500 RPM Circular Saw Blade for Cutting Non-Ferrous Metals (25038)
- REMGRIT 3" Circular Saw Blade (GC302)
- DIABLO 10", 24-Teeth Circular Saw Blade (D1024X)
- CATERPILLAR 200 Trade General Purpose 4-In Blade 105mm (DA30002U)
- Jet Power Saw Blades