Shop All Filter Bags
Jet
Cb-650, Replacement Collection Bag For D
Mfr # 708697
Zoro # G0577221
product price: $82.39
/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dia. 14 in
- Overall Height 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 708697
- Zoro # G0577221
- UPC # 662755107559
- Country of Origin Taiwan, Province of China
- Category Filter Bags
Dimensions
Overall Dia. | 14 in |
Overall Height | 23 in |
Details
Item | Wood Dust Collector Lower Bag |
Description
Wood Dust Collector Lower Bag, Filter Type Collector Bag, Filter Height Not Applicable, Overall Dia. 14 in, Overall Height 23 in, Compatible with Grainger Part Number 42W941, Compatible with Manufacturer Model Number 708642BK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER INDUSTRIES SILLCOCK 6IN MXF (104-412)
- HAWS Check Valve (5815)
- ASCO 8220G025 120/60,110/50Vac 1" (8220G025)
- PARKER 1/4" Compr Brass Mini Ball Valve 3-Way (4Z-MB4XPFA-BP)
- JET Afs-2If, Replacement Inner Filter For Af (708723)
- JET Cb-1256, Replacement Collection Bag For (708699)
- JET Fb-1100, Replacement Filter Bag For Dc-1 (709562)
- JET Afs-2Esf, Washable Electrostatic Filter (708724)
- JET Afs-2Of, Replacement Electrostatic Outer (708722)
- JET Afs-15If, Replacement Inner Filter For A (708726)
- PARKER Filter Bag, Felt, Poly, 160 gpm, 10m, PK10 (G2PE10-Q)
- Jet Filter Bags