Shop All Pipe & Tubing Tool Parts
Jet
Cb-111219A Collector Bag (Cb-1200A)
Mfr # 708699A
Zoro # G0641877
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Duct Mount
- Fits Brand JET
- For Use With Mfr. Model Number CDV156B
- For Use With DC-1100VX, DC-1200VX
- Overall Dia. 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 708699A
- Zoro # G0641877
- UPC # 662755428975
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Tool Parts
Dimensions
Overall Dia. | 20 in |
Overall Height | 32 in |
Details
Item | Wood Dust Collector Lower Bag |
Type | Duct Mount |
Fits Brand | JET |
For Use With Mfr. Model Number | CDV156B |
For Use With | DC-1100VX, DC-1200VX |
Description
Wood Dust Collector Lower Bag, Filter Type Collector Bag, Filter Height Not Applicable, Overall Dia. 20 in, Overall Height 32 in, Compatible with Grainger Part Number 29YR96, 29YR97, 29YT23, 36VE28, Compatible with Manufacturer Model Number 708657K, 710701K, 710703K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN V20 Cordless Drywall Cut-Out Tool (CMCE200B)
- WARNER 3” SS Bent Pole Scraper w/ Threaded Handle (10737)
- ULLMAN Inspection Mirror, Replacement, 3-1/2in.L (K-2R)
- URREA Hexagonal Extra Long Bit 3/8" Dr, 1 Pieces, Polished Mirror (4990-1/8L)
- JET Tool Rest Rh 1.60 Lbs (JBG10A-28)
- JET Power Switch, For Use With Mfr. No.354500 (5507497)
- JET Drive Wheel, For Use With Mfr. No. 414450 (7015-325)
- JET Planer/Jointer Combo, 9000 rpm, 13A (707400)
- JET Idler Wheel, For Use With Mfr. No. 414450 (7015-310)
- JET Jmb-Umb-Hd Universal Mobile Base (708119)
- RIDGID Housing, Roller 1224 (26747)
- Jet Power Tool Parts