Shop All Utility Carts
Jet
Cart, 45 in Overall L
Mfr # PUC-4425
Zoro # G210927415
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 29 3/4 in
- Overall Length 45 in
- Overall Width 25 in
- Load Capacity 500 lb
- Handle Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # PUC-4425
- Zoro # G210927415
- UPC # 731325807455
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 29 3/4 in |
Overall Length | 45 in |
Overall Width | 25 in |
Shelf Width | 25 in |
Shelf Length | 44 in |
Handle Height | 29 in |
Caster Wheel Width | 1 in |
Caster Wheel Dia. | 5 in |
Top Shelf Height | 28 3/4 in |
Details
Load Capacity | 500 lb |
Item | Cart |
Handle Type | Flat |
Number of Shelves | 2 |
Distance Between Shelves | 20 in |
Assembled/Unassembled | Unassembled |
Shelf Color | Gray |
Lip Style | Flush |
Includes Electrical Outlets | No |
Caster/Wheel Configuration | (2) Rigid, (2) Swivel |
Caster Wheel/Tread Material | Polyeurethane |
Description
Cart, Number of Shelves 2, Lip Style Flush, Load Capacity 500 lb, Shelf Length 44 in, Shelf Width 25 in, Top Shelf Height 28 3/4 in, Distance Between Shelves 20 in, Handle Type Flat, Handle Height 29 in, Caster Wheel/Tread Material Polyeurethane, Caster Wheel Dia. 5 in, Caster/Wheel Configuration (2) Rigid, (2) Swivel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR18A6E10B8C1P6)
- US CARGO CONTROL 4" Storable Weld-On Truck Tie Down Winch (Bottom Mount) (TW410)
- KRAFT TOOL Fluorescent Orange Braided Nylon Masons (BC346)
- HARPER TRUCKS Harper 4-in-1 Convertible Hand Truck with Solid Rubber Wheels - 700 Lb. Capacity (JDCSA8543)
- JET Resin Utility Cart, 550lb Capacity, Resin, 2 Shelves, 550 lb (PUC-3725)
- JET Resin Utility Cart (PUC-4117)
- JET Resin Cart 141016 W/Security Sys Kit (JT1-127)
- LUXOR High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg) Cart, (3) Flat Shelves, 18"x32", 400 lb. (EC222-B)
- MILWAUKEE TOOL Utility Cart, Ergonomic, 2 Shelves, 500 lb (CUSTOM PACKOUT UTILITY 1)
- ZORO SELECT Flat Handle Utility Cart, Thermoplastic Resin, 3 Shelves, 300 lb (WT34-P)
- MAGLINER 10" Pneumatic Wheel 121060 for Magliner® Hand Trucks (121060)
- Jet Utility & Storage Carts