Shop All Utility Carts
Jet
Cart, 43 in Overall L
Mfr # PUC-4325
Zoro # G910927425
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 28 3/4 in
- Overall Length 43 in
- Overall Width 25 in
- Load Capacity 500 lb
- Handle Type Raised
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # PUC-4325
- Zoro # G910927425
- UPC # 731325807448
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 28 3/4 in |
Overall Length | 43 in |
Overall Width | 25 in |
Handle Height | 30 in |
Top Shelf Height | 28 3/4 in |
Shelf Length | 43 in |
Caster Wheel Dia. | 5 in |
Shelf Width | 25 in |
Caster Wheel Width | 1 in |
Details
Load Capacity | 500 lb |
Item | Cart |
Handle Type | Raised |
Number of Shelves | 2 |
Shelf Color | Gray |
Distance Between Shelves | 20 in |
Assembled/Unassembled | Unassembled |
Caster/Wheel Configuration | (2) Rigid, (2) Swivel |
Includes Electrical Outlets | No |
Lip Style | 4-Sided Lipped |
Caster Wheel/Tread Material | Polyeurethane |
Description
Cart, Number of Shelves 2, Lip Style 4-Sided Lipped, Load Capacity 500 lb, Shelf Length 43 in, Shelf Width 25 in, Top Shelf Height 28 3/4 in, Distance Between Shelves 20 in, Handle Type Raised, Handle Height 30 in, Caster Wheel/Tread Material Polyeurethane, Caster Wheel Dia. 5 in, Caster/Wheel Configuration (2) Rigid, (2) Swivel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 6" X 2" Non-Marking Polyurethane Round Swivel Caster, No Brake, Loads Up To 1250 lb (16PM06228S)
- INDUSCO Ring, 7/8 x 4", Weldless Forged (54400576)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 2 in W, Polyester, Yellow (EN1602DX8)
- US CARGO CONTROL 4" x 60' Yellow Winch Strap with Flat Hook (460FH)
- JET Resin Utility Cart (PUC-4117)
- JET Resin Utility Cart, 550lb Capacity, Resin, 2 Shelves, 550 lb (PUC-3725)
- JET Resin Cart 141016 W/Security Sys Kit (JT1-127)
- LORD FUSOR Lord Fusor T22 Truck Plastic Installation Adhesive Fast-Set; 10.1 Oz. (FUS-T22)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Ergonomic, 2 Shelves, 3,600 lb (RSCE-2448-2-ALD-8PUSB-95)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 3600 lb (DS1830X36PY)
- URREA 33 in, utility service cart with compartment (9981)
- Jet Utility Carts