Shop All Utility Carts
Jet
Cart, 41 in Overall L
Mfr # PUC-4126
Zoro # G810927457
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33 1/2 in
- Overall Length 41 in
- Overall Width 26 in
- Load Capacity 550 lb
- Handle Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # PUC-4126
- Zoro # G810927457
- UPC # 731325775457
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 33 1/2 in |
Overall Length | 41 in |
Overall Width | 26 in |
Caster Wheel Width | 1 in |
Top Shelf Height | 33 1/2 in |
Shelf Width | 26 in |
Shelf Length | 41 in |
Caster Wheel Dia. | 5 in |
Details
Load Capacity | 550 lb |
Item | Cart |
Handle Type | Flat |
Number of Shelves | 2 |
Assembled/Unassembled | Unassembled |
Shelf Color | Gray |
Distance Between Shelves | 19 5/8 in |
Lip Style | 4-Sided Lipped |
Caster Wheel/Tread Material | Polyeurethane |
Includes Electrical Outlets | No |
Caster/Wheel Configuration | (2) Rigid, (2) Swivel |
Description
Cart, Number of Shelves 2, Lip Style 4-Sided Lipped, Load Capacity 550 lb, Shelf Length 41 in, Shelf Width 26 in, Top Shelf Height 33 1/2 in, Distance Between Shelves 19 5/8 in, Handle Type Flat, Caster Wheel/Tread Material Polyeurethane, Caster Wheel Dia. 5 in, Caster/Wheel Configuration (2) Rigid, (2) Swivel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 16 ft Fiberglass Extension Ladder, 250 lb Load Capacity (D6016-2)
- FABENCO Safety Gate, 22"-24.5", Steel (R70-21)
- WERNER 8 ft Fiberglass Stepladder, 375 lb Capacity (6308)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 31BF (10F05KG03B31)
- JET Resin Utility Cart, 550lb Capacity, Resin, 2 Shelves, 550 lb (PUC-3725)
- JET Resin Cart 141016 W/Security Sys Kit (JT1-127)
- JET Resin Utility Cart (PUC-4117)
- ZORO SELECT Steel Low-Profile Utility Cart with Lipped Metal Shelves, Raised, 2 Shelves, 1,200 lb (LDO-182436-2-ALU-95)
- LITTLE GIANT Bar Cradle Truck 3000 lb. Capacity, 24"L x 24"W x 34"H (ERBST24246PH)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 3600 lb (DS1830X36PY)
- STALWART Folding Cart with 50lb Capacity Per Shelf (75-PT2014)
- Jet Utility Carts