Shop All Utility Carts
Jet
Cart, 38 in Overall L
Mfr # PUC-3819
Zoro # G710927403
product price: $183.65
/ea
Free Shipping & Returns
$183.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 32 1/4 in
- Overall Length 38 in
- Overall Width 19 in
- Load Capacity 550 lb
- Handle Type Raised
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # PUC-3819
- Zoro # G710927403
- UPC # 731325775426
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 32 1/4 in |
Overall Length | 38 in |
Overall Width | 19 in |
Shelf Length | 38 in |
Top Shelf Height | 32 1/4 in |
Caster Wheel Dia. | 5 in |
Shelf Width | 19 in |
Caster Wheel Width | 1 in |
Details
Load Capacity | 550 lb |
Item | Cart |
Handle Type | Raised |
Number of Shelves | 2 |
Shelf Color | Gray |
Distance Between Shelves | 22 1/4 in |
Assembled/Unassembled | Unassembled |
Caster Wheel/Tread Material | Polyeurethane |
Caster/Wheel Configuration | (2) Rigid, (2) Swivel |
Includes Electrical Outlets | No |
Lip Style | Flush |
Description
Cart, Number of Shelves 2, Lip Style Flush, Load Capacity 550 lb, Shelf Length 38 in, Shelf Width 19 in, Top Shelf Height 32 1/4 in, Distance Between Shelves 22 1/4 in, Handle Type Raised, Caster Wheel/Tread Material Polyeurethane, Caster Wheel Dia. 5 in, Caster/Wheel Configuration (2) Rigid, (2) Swivel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE Rolling Work Platform, Steel, Dual, 50 In.H (DEP5-2448)
- VESTIL Hardwood Dolly - Carpet Ends (HDOC-1830-9)
- TMI Curtain Door, 11 oz. PVC Mesh, 8 ft. H (999-10311)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Beige (CL1386T)
- JET Resin Utility Cart, 550lb Capacity, Resin, 2 Shelves, 550 lb (PUC-3725)
- JET Resin Utility Cart (PUC-4117)
- JET Resin Cart 141016 W/Security Sys Kit (JT1-127)
- LUXOR Mechanics ThreeShelf Cart (LUXMC-3)
- RUBBERMAID COMMERCIAL Structural Foam 1 Shelves, 500 lb (FG440100BLA)
- SUNEX Multi-Purpose Service Cart, Heavy Duty, 16 ga. Steel, 350 lb (8005SC)
- OLYMPIC STORAGE Economical Polymer Utility Carts - 28Wx17D Shelf - 3 Shelves (J16UC3)
- Jet Utility Carts