Shop All Buffing & Polishing Compounds
This Product is Discontinued
Jet
Buffing Compound Kit, Blk, Brown, Red, White (Discontinued)
Mfr # 577117
Zoro # G3940190
This Product is Discontinued
Key Features
- Color Black, Brown, Red, White
- Container Type Box
- Size 2 lb.
- Application Polishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 577117
- Zoro # G3940190
- UPC # 731325713602
- Country of Origin United States
- Category Buffing & Polishing Compounds
Dimensions
Size | 2 lb. |
Details
Item | Buffing Compound Kit |
Color | Black, Brown, Red, White |
Container Type | Box |
Application | Polishing |
Description
Buffing Compound Kit, Color Black, Brown, Red, White, Container Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.