Shop All Metal Forming Machines
This Product is Discontinued
Jet
Box and Pan Brake, 50 in Bending Length, 50 in Cutting Width (Discontinued)
Mfr # 754105
Zoro # G4327158
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Bending Length (In.) 50 in
- Cutting Width (In.) 50 in
- Capacity of Mild Steel (Gauge) 16
- Application Bending
- Blade Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jet
- MFR # 754105
- Zoro # G4327158
- UPC # 731325450095
- Country of Origin China
- Category Metal Forming Machines
Dimensions
Bending Length (In.) | 50 in |
Cutting Width (In.) | 50 in |
Finger Width (In.) | 2 in, 3 in, 4 in |
Max. Box Depth (In.) | 4 in |
Overall Length | 66 in |
Finger Width | 2 in, 3 in, 4 in |
Overall Height | 32 1/4 in |
Overall Width | 23 1/4 in |
Description
Sheet Metal Brake, Brake Type Box and Pan, Actuation Hand Lever, Sheet Capacity Aluminum 14 ga, Sheet Metal Capacity Mild Steel 16 ga, Sheet Metal Capacity Stainless Steel 22 ga, Maximum Bend Angle 135 Degrees , Finger Style Top Edge, Finger Width 2 in, 3 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.