Jet

Box and Pan Brake, 48 in Bending Length, 48 in Cutting Width (Discontinued)


Item requires special delivery charges. A $500.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Metal Forming Machines

Key Features

  • Bending Length (In.) 48 in
  • Cutting Width (In.) 48 in
  • Capacity of Mild Steel (Gauge) 12
  • Application Bending
  • Max. Lift of Beam (In.) 1 1/2 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Bending Length (In.) 48 in
Cutting Width (In.) 48 in
Finger Width (In.) 3 in, 4 in, 5 in
Max. Box Depth (In.) 4 in
Overall Width 59 in
Overall Length 87 in
Overall Height 70 in
Finger Width 3 in, 4 in, 5 in

Description

Sheet Metal Brake, Brake Type Box and Pan, Actuation Hand Lever, Sheet Capacity Aluminum 10 ga, Sheet Metal Capacity Mild Steel 12 ga, Sheet Metal Capacity Stainless Steel 18 ga, Maximum Bend Angle 135 Degrees , Finger Style Top Edge, Finger Width 3 in, 4 in, 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products