Shop All Jointers & Planers
Jet
Bench Oscillating Sander, 7.5 A
Mfr # 708404
Zoro # G8527102
product price: $761.99
/ea
Free Shipping & Returns
$761.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V
- HP 0.5 hp
- Includes (4) Non to Skid Rubber Feet, 1 to 1/2 in Spindle Assembly, 1/2 in Spindle Assembly, 1/4 in Spindle Assembly, 2 in Spindle Assembly
- Corded/Cordless Corded
- Strokes per Minute 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 708404
- Zoro # G8527102
- UPC # 662755211492
- Country of Origin Taiwan, Province of China
- Category Jointers & Planers
Dimensions
Overall Height (In.) | 18 3/4 in |
Overall Width (In.) | 11 3/4 in |
Table Size | 14 1/2 in x 14 1/2 in |
Dust Collection Port Size | 2 in |
Table Working Width | 14 1/2 in |
Spindle Height | 5 1/2 in, 6 in |
Table Length | 14 1/2 in |
Tool Width | 11 3/4 in |
Table Width | 14 1/2 in |
Tool Height | 18 3/4 in |
Table Working Length | 14 1/2 in |
Spindle Diameters Included | 1/4 in, 1/2 in, 3/4 in, 1 1/2 in, 2 in |
Description
Oscillating Spindle Sander, Voltage 115V, Phase Single-Phase, Current 3 A, Horsepower 0.5 hp, Spindle Diameters Included 1/4 in, 1/2 in, 3/4 in, 1 1/2 in, 2 in, Spindle Height 5 1/2 in, 6 in, Spindle Speed 1,725 RPM, Table Width 14 1/2 in, Table Length 14 1/2 in, Spindle Travel 1 in, Spindle Travel Speed Not Applicable, Minimum Table Tilt-In Angle 45 Degrees Down, Maximum Table Tilt-In Angle 45 Degrees , Minimum Table Tilt-out Angle 45 Degrees , Maximum Table Tilt-Out Angle 45 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Striking Wrench, 6 Pt, 1-7/8 x 10-5/8 in (WS-1811A)
- NACHI Taper, 4 Flutes, NPT (74054)
- IDEAL Crimper, RG-59, RG-6, 8" L (30-433)
- MILWAUKEE TOOL Anvil Assembly (14-73-0145)
- JET Helical Cutterhead Planer, JWP-15BHH, 15 (JWP-15BHH)
- JET Deluxe Jointer, 1HP 1PH 115/230V, (708466DXK)
- JET Helical Head Benchtop Jointer (718600)
- JET Straight Knife Planer, JWP-15B, 15 (JWP-15B)
- JET Jointer, Steel, 2 HP, 456 lb. (JWJ-8HH)
- JET Helical Style Bench Top Planer, JWP-13BT (JWP-13BT)
- KRAFT TOOL Double End Grapevine Jointer, 1/2" x 5/8 (BL402)
- Jet Jointers & Planers