Shop All Bench Grinder Accessories
Jet
Bench Grinder Stand, 10-1/2inLx35inW, Iron
Mfr # 578172
Zoro # G4054191
original price:
$314.00
7% off
new price: $290.99
/ea
Sold in multiples of 2 for $581.98
Free Shipping & Returns
$581.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With All Jet Grinders 6 in to 10 in, Mfr. No. IBG-8 in /10 in
- Construction Cast iron
- Height (In.) 35
- Length (In.) 10-1/2
- Function Stand for Grinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 578172
- Zoro # G4054191
- UPC # 731325355130
- Country of Origin Taiwan, Province of China
- Category Bench Grinder Accessories
Dimensions
Height (In.) | 35 |
Length (In.) | 10-1/2 |
Overall Length | 21 1/2 in |
Overall Height | 33 in |
Overall Width | 10 3/4 in |
Details
Item | Bench Grinder Stand |
For Use With | All Jet Grinders 6 in to 10 in, Mfr. No. IBG-8 in /10 in |
Construction | Cast iron |
Function | Stand for Grinder |
Includes | Extra Large Water Pot |
Application | Support Bench Grinders |
Body Material | Cast Iron |
Weight | 69 lb |
Compatible with Product Type | Bench Grinders |
Description
Bench Grinder Stand, Cast Iron, Compatible with Product Type Bench Grinders, Overall Height 33 in, Overall Length 21 1/2 in, Overall Width 10 3/4 in, Application Support Bench Grinders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Steel Outside Step T, 6"x6"x6" 3/8"R (CF768PF)
- PORTAMATE Bora Steel 116 in. L X 36 in. H X 10 in. W Miter Saw Stand Orange 1 pc (PM-4000)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-186)
- DEWALT 25FT DEWALT LIGHTED TAPE MEASURE (DWHT35625S)
- JET Switch For A Jet Bench Grinder (JBG6A-44)
- JET Dust Collector Stand, 15.5inLx32.5inW (414800)
- JET Heat Resistant Hose, 19inLx2inW (414813)
- JET Bench Grinder Lamp, 20inL, Rubber (578100)
- JET Replacement Filter, 6-3/4inLx13-1/2inW (414840)
- JET Heat Resistant Hose, 19inLx2inW (414812)
- SAIT General Purpose Bench Grinding Wheel, 10 in Dia x 1 in THK, 1-1/4 in Center Hole, 46 Grit, Aluminum (28043)
- Jet Grinders & Accessories