Shop All Bench Grinder Accessories
Jet
Bench Grinder Lamp, 20inL, Rubber
Mfr # 578100
Zoro # G4327289
product price: $81.19
/ea
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Most Bench Grinders
- Construction Rubber
- Function Stand for Grinder
- Length (In.) 20
- Overall Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 578100
- Zoro # G4327289
- UPC # 662755107573
- Country of Origin Taiwan, Province of China
- Category Bench Grinder Accessories
Dimensions
Length (In.) | 20 |
Overall Length | 20 in |
Cord Length | 6 ft |
Outside Dia. | 2.15 in |
Overall Width | 2.15 in |
Power Cord Length | 6 ft |
Description
Bench Grinder Lamp, IP Rating IP54, Lighting Technology LED, Maximum Brightness 250 lm, Overall Length 20 in, Power Cord Length 6 ft, Wattage 3 W, Machine Light Type Linear, Application Bench Grinder Lighting, Ballast Type Remote, Cord Designation SPT-1, Cord Wire Gauge 18 AWG, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Steel Inside Jr. Step, 6" x 5" x 2 (CF518)
- EKLIND 7 Piece SAE L-Shape Hex Key Set, 13207 (13207)
- KIPP Adjustable Handle, Modern Design, Sz. 0, 1/4-20X10, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.0A227X10)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 9/16", Red (1218RSC)
- JET Heat Resistant Hose, 19inLx2inW (414813)
- JET Heat Resistant Hose, 19inLx2inW (414812)
- JET Switch For A Jet Bench Grinder (JBG6A-44)
- JET Reducer Sleeve, 5inLx3inW (414820)
- JET Dust Collector Stand, 15.5inLx32.5inW (414800)
- JET Reducer Sleeve, 5inLx3inW (414825)
- HHIP 1/2 Carat X 7/16 X 3" Single Point Diamond Dresser (3900-0084)
- Jet Grinders & Accessories