Shop All Vertical & Horizontal Band Saws
Jet
Bandsaw
Mfr # 891200
Zoro # G909001402
product price: $23,175.99
/ea
Item requires special delivery charges. A $625.00 per item surcharge will be applied.
$23,175.99
Free 30-Day Returns
Key Features
- Band Saw Type Vertical
- Cutting Capacity Square 16 in
- Voltage 230V AC
- HP 2 hp
- Max. Blade Length 168 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 891200
- Zoro # G909001402
- UPC # 731325896220
- Country of Origin Taiwan, Province of China
- Category Vertical & Horizontal Band Saws
Dimensions
Max. Blade Length | 168 1/2 in |
Min. Blade Length | 168 1/2 in |
Table Dimensions | 29 1/2 in x 14 3/16 in |
Max. Blade Width | 1/32 in |
Min. Blade Width | 1 1/16 in |
Overall Height | 90 1/2 in |
Overall Depth | 94 1/2 in |
Blade Wheels Dia. | 18.11 in |
Overall Width | 49 1/8 in |
Blade Wheel Diameter | 18.11 in |
Tool Depth | 94 1/2 in |
Cord Length | 6 ft |
Cutting Height - Vertical | 16 in |
Throat Depth - Vertical | 16 in |
Blade Length | 168 1/2 in |
Tool Height | 90 1/2 in |
Description
Bandsaw, Band Saw Type Vertical, Band Saw Operation Automatic, Voltage 230V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 20 in x 16 in, Throat Depth - Vertical 16 in, Round Cutting Capacity - Horizontal 16 in, SFPM Range 76 to 430 SFPM, Miter Angle Range 45 Degrees to 90 Degrees , Number of Speed Settings Variable, Material Application Metal, Blade Length 168 1/2 in, Cutting Height - Vertical 16 in, Max. Blade Width 1/32 in, Min. Blade Width 1 1/16 in, Cutting Capacity Square 16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 3-1/4" 18 TPI Carbide T-Shank Jig Saw Blade for Thick Metal (DJT118EHM)
- STAHLWILLE TOOLS Double ended ring Wrench Size 7/32 x 1/4 " L.184 mm (41431416)
- MILWAUKEE TOOL 60 Ft. Fish Stick Combo Kit (48-22-4156)
- BONDHUS 11 Piece Metric L-Shape Hex Key Set, 12391 (12391)
- JET Band Saw, 5" x 5-3/4" Rectangle, 5" Round, 5 in Square, 115/230V AC V, 0.5 hp HP (HVBS-56V)
- JET Band Saw, 9" x 16" Rectangle, 10" Round, 10 in Square, 230/460V AC V, 2 hp HP (414475)
- JET Band Saw, 13-1/2" Round, 115/230V AC V, 1 hp HP (708115K)
- JET Band Saw, 8" x 13" Rectangle, 8" Round, 8 in Square, 115/230V AC V, 1.5 hp HP (414450)
- JET Band Saw, 10-13/64" Rectangle, 7" Round, 7 in Square, 115/230V AC V, 1 hp HP (413451)
- JET Band Saw, 10" Round, 230/460V AC V, 3 hp HP (414477)
- JET Band Saw, 13-1/2" Round, 230/460V AC V, 1 hp HP (414504C)
- Jet Power Saws