Shop All Vertical & Horizontal Band Saws
Jet
Band Saw, 6" x 16" Rectangle, 6" Round, 6 in Square, 115/230V AC V, 1.75 hp HP
Mfr # JWBS-18
Zoro # G6420270
product price: $3,148.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,148.99
Free 30-Day Returns
Key Features
- Band Saw Type Vertical
- Cutting Capacity Rectangle 6" x 16"
- Cutting Capacity Round 6"
- Cutting Capacity Square 6 in
- Voltage 115/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # JWBS-18
- Zoro # G6420270
- UPC # 731325467482
- Country of Origin Taiwan, Province of China
- Category Vertical & Horizontal Band Saws
Dimensions
Max. Blade Length | 150 in |
Blade Wheels Dia. | 18.5 in |
Max. Blade Width | 1 1/4 in |
Min. Blade Width | 1/8 in |
Overall Width | 34 in |
Overall Height | 80 in |
Min. Blade Length | 149 in |
Overall Depth | 36 in |
Table Dimensions | 27 1/4 in x 20 in |
Blade Length | 150 in |
Throat Depth - Vertical | 18 in |
Description
Band Saw, Band Saw Type Vertical, Band Saw Operation Manual, Voltage 115/230V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 18 in x 16 in, Throat Depth - Vertical 18 in, Round Cutting Capacity - Horizontal 6 in, SFPM Range 2,300 to 3,800 SFPM, Miter Angle Range 5 Degrees Left to 45 Degrees Right, Number of Speed Settings 2, Material Application Wood, Blade Length 150 in, Max. Blade Width 1 1/4 in, Min. Blade Width 1/8 in, Cutting Capacity Square 6 in, Power Source Corded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Fast Helix-Carbide Tipped Masonry Drill Cle-Line 1889 Bright HSS RHS/RHC 3/8x4.5IN (C23289)
- DEWALT Cordless Hammer Drill, 20.0V, 7-1/2In L (DCD997CB)
- K-TOOL INTERNATIONAL Metric Nut Driver, 10mm x 75mm (KTI-14510)
- CAPRI TOOLS 16 in Heavy Duty All Steel Bar Clamp, 4-3/4 in Throat Depth (CP11032)
- JET Band Saw, 13-1/2" Round, 115/230V AC V, 1 hp HP (708115K)
- JET Band Saw, 5" x 6" Rectangle, 5" Round, 5 in Square, 115/230V AC V, 0.5 hp HP (414457)
- JET Band Saw, 14" x 13" Rectangle, 14" Round, 14 in Square, 230V AC V, 3 hp HP (JWBS-15-3)
- JET Band Saw, 10" Round, 230/460V AC V, 3 hp HP (414477)
- JET Band Saw, 5" x 7-1/2" Rectangle, 5" Round, 5 in Square, 115V AC V, 0.5 hp HP (414461)
- JET JWB-10, 10" Open Stand Bandsaw (JWB-10)
- SHARP Band Saw, 10" x 10" Rectangle, 8" Round, 7 in Square, 220V AC V, 1 hp HP (SW-80)
- Jet Vertical & Horizontal Band Saws