Shop All Vertical & Horizontal Band Saws
Jet
Band Saw, 230/460V AC V, 3 hp HP
Mfr # 414470
Zoro # G9816746
product price: $16,629.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$16,629.00
Free 30-Day Returns
Key Features
- Band Saw Type Vertical
- Voltage 230/460V AC
- HP 3 hp
- Speeds 50 to 410, 550 to 4925 fpm
- Miter Capacity 45 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 414470
- Zoro # G9816746
- UPC # 662755509612
- Country of Origin Taiwan, Province of China
- Category Vertical & Horizontal Band Saws
Dimensions
Max. Blade Length | 198 1/4 in |
Max. Blade Width | 1 in |
Table Dimensions | 23 5/8 x 27 1/2 in |
Overall Width | 34 1/2 in |
Min. Blade Width | 1/8 in |
Min. Blade Length | 195 1/4 in |
Overall Depth | 67 in |
Overall Height | 81 in |
Blade Length | 16 ft 5 in |
Throat Depth - Vertical | 36 in |
Description
Band Saw, Band Saw Type Vertical, Band Saw Operation Manual, Voltage 230/460V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 12 in, Throat Depth - Vertical 36 in, Round Cutting Capacity - Horizontal 12 in, SFPM Range 50 to 4,925 SFPM, Miter Angle Range 10 Degrees Left to 45 Degrees Right, Number of Speed Settings 2, Material Application Metal, Blade Length 16 ft 5 in, Max. Blade Width 1 in, Min. Blade Width 1/8 in, Power Source Corded, Blade Thickness 0.025 in, Hz 60 Hz, HP 3 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Rulers, 36" Zero Center Stainless Steel Ruler (ZC-36)
- SUPERCUT 131.5-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade (237184)
- MECHANICS TIME SAVERS Red Lock A Wrench (LAWR)
- BES MANUFACTURING Piranhabits Quattro Flex Wood Auger Bit- 3/4"- Length: 36" (QTT3436)
- JET Band Saw, 4" x 16" x 12" Rectangle, 9" Round, 8 in Square, 115/230V AC V, 1.5 hp HP (414468)
- JET Band Saw, 13-1/2" Round, 230/460V AC V, 1 hp HP (414504C)
- JET Band Saw, 5" x 6" Rectangle, 5" Round, 5 in Square, 115/230V AC V, 0.5 hp HP (414457)
- JET Band Saw, 5" x 7-1/2" Rectangle, 5" Round, 5 in Square, 115V AC V, 0.5 hp HP (414461)
- JET Band Saw, 13-1/2" Round, 115/230V AC V, 1 hp HP (414502)
- JET Band Saw, 6" x 14" Rectangle, 6" Round, 6 in Square, 115/230V AC V, 1 hp HP (414500)
- DAYTON Band Saw, 12" x 17-3/4" Rectangle, 12" Round, 10 in Square, 120/240V AC V, 1.5 hp HP (49G989)
- Jet Vertical & Horizontal Band Saws