Shop All Vertical & Horizontal Band Saws
Jet
Band Saw, 230/460V AC V, 2 hp HP
Mfr # 414485
Zoro # G9816755
product price: $8,729.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$8,729.00
Free 30-Day Returns
Key Features
- Band Saw Type Vertical
- Voltage 230/460V AC
- HP 2 hp
- Speeds 82 to 330, 985 to 3950 fpm
- Max. Blade Length 123 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 414485
- Zoro # G9816755
- UPC # 662755104718
- Country of Origin Taiwan, Province of China
- Category Vertical & Horizontal Band Saws
Dimensions
Max. Blade Length | 123 1/2 in |
Overall Depth | 37 in |
Max. Blade Width | 5/8 in |
Overall Width | 28 in |
Min. Blade Width | 1/8 in |
Table Dimensions | 22 in x 24 in |
Overall Height | 72 1/2 in |
Blade Length | 114 in |
Throat Depth - Vertical | 15 1/2 in |
Description
Band Saw, Band Saw Type Vertical, Band Saw Operation Manual, Voltage 230/460V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 10 in, Throat Depth - Vertical 15 1/2 in, Round Cutting Capacity - Horizontal 10 in, SFPM Range 82 to 3,950 SFPM, Miter Angle Range 12 Degrees Left to 15 Degrees Right, Number of Speed Settings 2, Material Application Metal, Blade Length 114 in, Max. Blade Width 5/8 in, Min. Blade Width 1/8 in, Power Source Corded, Blade Thickness 0.035 in, Amps AC 6.2/3.1 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide Corner Rounder, R, .140, 0.095" (BRMG-12140)
- SIOUX TOOLS Pneumatic Screwdriver, Bare Tool ToolKit, QuickChange Chuck, 14 Chuck, 2500 RPM, 57 nm, 1 hp, (SSD10P25P)
- WILLIAMS Williams Combo Wrench, 12 pt., 33mm, Satin Chrome (11533)
- WARWOOD TOOL 1116 Grade B Round Track Punch, 36 Hickory Handle (21902)
- JET Band Saw, 7-7/8" x 6" Rectangle, 7" Round, 7 in Square, 230V AC V, 1 hp HP (414464)
- JET Band Saw, 10" x 17" Rectangle, 10" Round, 10 in Square, 230/460V AC V, 2 hp HP (MBS-1018-3)
- JET Band Saw, 9" x 16" Rectangle, 10" Round, 10 in Square, 230/460V AC V, 2 hp HP (414475)
- JET Band Saw, 6" x 16" Rectangle, 6" Round, 6 in Square, 115/230V AC V, 1.75 hp HP (JWBS-18)
- JET Band Saw, 7" x 12" Rectangle, 7" Round, 7 in Square, 115/230V AC V, 0.75 hp HP (414559)
- JET Band Saw, 10-13/64" Rectangle, 7" Round, 7 in Square, 115/230V AC V, 1 hp HP (413451)
- DAKE Band Saw, 9" x 12" Rectangle, 9" Round, 9 in Square, 120V AC, 110V AC V, 1 hp HP (983101)
- Jet Vertical & Horizontal Band Saws