Shop All Vertical & Horizontal Band Saws
Jet
Band Saw, 14.125 in Square, 230/460V AC V
Mfr # ECB-1422V
Zoro # G502203425
product price: $30,679.00
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$30,679.00
Free 30-Day Returns
Key Features
- Band Saw Type Horizontal
- Cutting Capacity Square 14.125 in
- Voltage 230/460V AC
- Max. Blade Length 192 1/2 in
- Blade Wheels Dia. 18.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # ECB-1422V
- Zoro # G502203425
- UPC # 731325806847
- Country of Origin Taiwan, Province of China
- Category Vertical & Horizontal Band Saws
Dimensions
Max. Blade Length | 192 1/2 in |
Blade Wheels Dia. | 18.5 in |
Blade Length | 16 ft 1/2 in |
Blade Wheel Diameter | 18.5 in |
Overall Depth | 93 1/2 in |
Throat Depth - Vertical | 14 in |
Overall Height | 72 23/32 in |
Overall Width | 25 29/32 in |
Description
Band Saw, Band Saw Type Horizontal, Band Saw Operation Semi-Automatic, Voltage 230/460V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 14 in x 22 in, Throat Depth - Vertical 14 in, Round Cutting Capacity - Horizontal 14 1/8 in, SFPM Range 75 to 250 SFPM, Miter Angle Range 90 Degrees , Number of Speed Settings Variable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Lgth Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC Let-X (C66052)
- MASON Vibration Isolation Pad, 10x12x1 1/4 In (2LVP6)
- DRILL AMERICA 1-5/16"-12 Carbon Steel Hex Die (DWTSH1-5/16-12)
- MICRO 100 Carbide End Mill, Dia 2.0mm, Cut L 5mm (AEMM-020-3X)
- JET Band Saw, 5" x 5-3/4" or 2" x 6" Rectangle, 5" Round, 5 in Square, 115/230V AC V, 0.5 hp HP (414458)
- JET Band Saw, 10" x 17" Rectangle, 10" Round, 10 in Square, 230/460V AC V, 2 hp HP (MBS-1018-3)
- JET JWBS-14SFX, 14" Bandsaw, 1-3/4HP, 115/23 (JWBS-14SFX)
- JET Band Saw, 5" x 5-3/4" Rectangle, 5" Round, 5 in Square, 115/230V AC V, 0.5 hp HP (HVBS-56V)
- JET Band Saw, 14" x 13" Rectangle, 14" Round, 14 in Square, 230V AC V, 3 hp HP (JWBS-15-3)
- JET Band Saw, 6" x 16" Rectangle, 6" Round, 6 in Square, 230V AC V, 3 hp HP (JWBS-20-3)
- BAILEIGH INDUSTRIAL Band Saw, 5-1/2" x 6" Rectangle, 5" Round, 5 in Square, 110V AC V, 0.75 hp HP (BS-128M)
- Jet Vertical & Horizontal Band Saws