Shop All Vertical & Horizontal Band Saws
This Product is Discontinued
Jet
Band Saw, 13" x 5-1/4" Rectangle, 13-1/2" Round, 13 in Square, 115/230V AC V, 1.75 hp HP (Discontinued)
Mfr # 714600
Zoro # G0705279
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Band Saw Type Vertical
- Cutting Capacity Rectangle 13" x 5-1/4"
- Cutting Capacity Round 13-1/2"
- Cutting Capacity Square 13 in
- Voltage 115/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 714600
- Zoro # G0705279
- UPC # 731325467468
- Country of Origin Taiwan, Province of China
- Category Vertical & Horizontal Band Saws
Dimensions
Max. Blade Length | 133 1/2 in |
Min. Blade Width | 1/8 in |
Overall Depth | 29 in |
Max. Blade Width | 1 in |
Table Dimensions | 21 1/2 in x 16 in |
Overall Width | 25 3/4 in |
Overall Height | 74 1/2 in |
Min. Blade Length | 131 13/16 in |
Blade Wheels Dia. | 14 in |
Blade Length | 11 ft 1 in |
Throat Depth - Vertical | 14 1/8 in |
Description
Band Saw, Band Saw Type Vertical, Band Saw Operation Manual, Voltage 115/230V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 14 1/8 in x 14 in, Throat Depth - Vertical 14 1/8 in, Round Cutting Capacity - Horizontal 13 1/2 in, SFPM Range 3,100 SFPM, Miter Angle Range 5 Degrees Left to 45 Degrees Right, Number of Speed Settings 1, Material Application Composite Materials, Plastic, Wood, Blade Length 11 ft 1 in, Max. Blade Width 1 in, Min. Blade Width 1/8 in, Cutting Capacity Square 13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.