Shop All Band Saw Blades
Jet
Band Saw, 120 in L, 1" W, 0.035" Thick
Mfr # HVBS-10-DMWC
Zoro # G7898856
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,799.00
Free 30-Day Returns
Key Features
- Length 120 in
- Width 1"
- Thickness 0.035"
- Includes Coolant System, Vertical Cutting Platform, Wheels, Work Stop Assembly
- HP 1 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jet
- MFR # HVBS-10-DMWC
- Zoro # G7898856
- UPC # 731325513516
- Country of Origin Taiwan, Province of China
- Category Band Saw Blades
Dimensions
Length | 120 in |
Width | 1" |
Max. Blade Width | 1 in |
Max. Blade Length | 120 in |
Overall Height | 46 in |
Overall Depth | 72 in |
Overall Width | 34 1/2 in |
Blade Wheels Dia. | 8.8125 in |
Blade Length | 10 ft |
Throat Depth - Vertical | 12 in |
Description
Band Saw, Band Saw Type Combination Horizontal/Vertical, Band Saw Operation Semi-Automatic, Voltage 115V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 8 in x 5 1/2 in, Throat Depth - Vertical 12 in, Round Cutting Capacity - Horizontal 10 in, SFPM Range 64 to 247 SFPM, Miter Angle Range 45 Degrees Left to 45 Degrees Right, Number of Speed Settings 3, Material Application Metal, Blade Length 10 ft, Max. Blade Width 1 in, Cutting Capacity Square 8 in, Power Source Corded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Hammer Kit, Round Shank, 1/4" NPT (135MAXK)
- TEKTON 3/8 Inch Long Triple Square Bit Socket Set, 8-Piece (M4-M12) (SHB91318)
- ZORO SELECT Toggle Clamp, Vert Hold, 450 Lb, SS, H 5.5 (13F618)
- EKLIND Metric Plain Hex Key, 8 mm Tip Size, 9 in Long, 6 in Short (54980)
- JET 708127 Carter Style Bearing Blade Guides for 14in Bandsaws (708127-JET)
- JET 414308 Bandsaw Blade 1in x 0.035in x 130-1/2in x 4-6VT for HBS-1018W (414308-JET)
- JET Band Saw Blade, 97 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal (5674034)
- JET 414310 Bandsaw Blade 1in x .035in x 130-1/2in x 8-12VT for HBS-1018W (414310-JET)
- JET 5674032 Carbon Bandsaw Blade 3/4in x .035in x 97in x 8R For HBS-814G (5674032-JET)
- JET 5782722 Bandsaw Blade 3/8in x .025in x 93-1/2in x 14R For J-8201K/VS J-8203K/VS (5782722-JET)
- LENOX Band Saw Blade, 11 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, Classic Pro Series (1792985)
- Jet Power Saw Blades