Shop All Vertical & Horizontal Band Saws
Jet
Band Saw, 10" Round, 230V AC V, 2 hp HP
Mfr # 414479
Zoro # G9878793
product price: $8,299.00
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$8,299.00
Free 30-Day Returns
Key Features
- Band Saw Type Horizontal
- Cutting Capacity Round 10"
- Voltage 230V AC
- HP 2 hp
- Speeds 82 to 330 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 414479
- Zoro # G9878793
- UPC # 662755788789
- Country of Origin Taiwan, Province of China
- Category Vertical & Horizontal Band Saws
Dimensions
Max. Blade Length | 130 in |
Max. Blade Width | 1 in |
Overall Height | 44 in |
Overall Depth | 71 in |
Overall Width | 30 1/2 in |
Blade Length | 10 ft 10 in |
Description
Band Saw, Band Saw Type Horizontal, Band Saw Operation Semi-Automatic, Voltage 230V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 10 in x 14 in, Round Cutting Capacity - Horizontal 10 in, SFPM Range 82 to 330 SFPM, Miter Angle Range 45 Degrees , 90 Degrees , Number of Speed Settings 4, Material Application Metal, Blade Length 10 ft 10 in, Max. Blade Width 1 in, Power Source Corded, Blade Thickness 0.035 in, Hz 60 Hz, HP 2 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 11 mm Deep 6-Point Impact Socket (SID23111)
- FREUD Brad Point Bit, 7mm dia. (BP70070R)
- ZORO SELECT Countersink, 6 Flutes, Carbide, 2-1/2" L (336-006070)
- WESTWARD General Purpose Pozidriv Screwdriver #2 Round (401K92)
- JET Band Saw, 13" x 19" or 10" x 21" Rectangle, 13" Round, 13 in Square, 230/460V AC V, 3 hp HP (414471)
- JET Band Saw, 7" x 12" Rectangle, 7" Round, 7 in Square, 115/230V AC V, 0.75 hp HP (414559)
- JET Band Saw, 7-7/8" x 6" Rectangle, 7" Round, 7 in Square, 230V AC V, 1 hp HP (414464)
- JET Band Saw, 5" x 7-1/2" Rectangle, 5" Round, 5 in Square, 115V AC V, 0.5 hp HP (414461)
- JET JWB-10, 10" Open Stand Bandsaw (JWB-10)
- JET Band Saw, 8" x 11-1/4" Rectangle, 5" Round, 8 in Square, 115/230V AC V, 1 hp HP (413460)
- BAILEIGH INDUSTRIAL Band Saw, 7" x 10-13/64" Rectangle, 7" Round, 7 in Square, 110/220V AC V, 1 hp HP (BS-712M)
- Jet Power Saws