Shop All Arbor Presses
This Product is Discontinued
Jet
Arbor Press, 3 Tons (Discontinued)
Mfr # 333630
Zoro # G5804215
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Force in Tons 3 ton
- Swing (In.) 10 3/4 in
- Anvil Dia. Work Area (In.) 6 11/16 in
- Base Size (In.) 8-1/2 x 18 in
- Max. Work Height (In.) 12 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 333630
- Zoro # G5804215
- UPC # 19907104001
- Country of Origin China
- Category Arbor Presses
Dimensions
Anvil Dia. Work Area (In.) | 6 11/16 in |
Base Size (In.) | 8-1/2 x 18 in |
Max. Work Height (In.) | 12 1/2 in |
Ram Dimensions (In.) | 1-1/2 x 18 in |
Height (In.) | 21 1/2 in |
Ram Hole Dia. x Depth (In.) | 1/2 in |
Details
Force in Tons | 3 ton |
Swing (In.) | 10 3/4 in |
Item | Arbor Press |
Description
Arbor Press, Force in Tons 3 ton, Swing (In.) 10 3/4 in, Anvil Dia. Work Area (In.) 6 11/16 in, Max. Work Height (In.) 12 1/2 in, Ram Dimensions (In.) 1-1/2 x 18 in, Ram Hole Dia. x Depth (In.) 1/2 in, Height (In.) 21 1/2 in, Base Size (In.) 8-1/2 x 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.