Shop All Air Grinders
Jet
Angle Angle Grinder, 3/8 in NPT Female Air Inlet, 8,500 rpm, 1.3 HP
Mfr # JAT-452
Zoro # G4287361
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8 in NPT Female
- Free Speed 8,500 rpm
- Grinder Type Angle
- HP 1.3 HP
- Min. Hose Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jet
- MFR # JAT-452
- Zoro # G4287361
- UPC # 731325354201
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 13-3/4" |
Wheel Diameter | 7 in |
Air Inlet Connection Size | 3/8 in |
Spindle Thread Size | 5/8"-11 |
Description
Angle Grinder, Wheel Diameter 7 in, Horsepower 1.3 hp, Max. Speed 8,500 RPM, Air Inlet 3/8 in NPT Female, Air Inlet Connection Size 3/8 in, Air Inlet Type NPT, Lever Type Safety Lever, Spindle Thread Size 5/8 In.-11, Variable Speed Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Point Only, 67 Improved Scribers, Long (PT16586)
- INSIZE Electronic Outside Micrometer, Friction (3109-50E)
- KLEIN TOOLS Replacement Tap for 625-32, 627-20 (626-32)
- PROTO 1/2 in Drive, 15mm Torx(R) Metric Socket, 12 Points (J5315M)
- JET Extended Pneumatic R6 Ext Die Grinder, 1/4", 1/4 in Air Inlet, 1/4" Collet, 22,000 rpm, 1/2 HP (JAT-402)
- JET Angle Angle Grinder, 1/4 in NPT Air Inlet, 12,000 rpm, 0.9 HP (JAT-451)
- JET JAT-410, 1/8 Straight Pencil Die Grinder (505410)
- JET Right Angle Pneumatic Right Angle Die Grinder, 1/4", 1/4 in Air Inlet, 1/4" Collet, 20,000 rpm (505415)
- JET Straight Pneumatic R6 Die Grinder, 1/4", 1/4 in Air Inlet, 1/4" Collet, 23,000 rpm, 1/2 HP (JAT-401)
- JET Right Angle Pneumatic Right Angle Die Grinder, 1/4", 1/4 in Air Inlet, 1/4" Collet, 22,000 rpm (JAT-403)
- DYNABRADE Straight Straight-Line Die Grinder 1 Hp, 3/8 in NPT Air Inlet, 1/4" and 6mm Collet, Heavy, 950 rpm (52660)
- Jet Air Grinders