Shop All Air Grinders
Jet
Angle Angle Grinder, 1/4 in NPT Air Inlet, 12,000 rpm, 0.9 HP
Mfr # JAT-450
Zoro # G4287389
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Free Speed 12,000 rpm
- Grinder Type Angle
- HP 0.9 HP
- Min. Hose Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # JAT-450
- Zoro # G4287389
- UPC # 731325354188
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Wheel Diameter | 4 in |
Air Inlet Connection Size | 1/4 in |
Spindle Thread Size | 3/8"-24 |
Description
Angle Grinder, Wheel Diameter 4 in, Horsepower 0.9 hp, Max. Speed 12,000 RPM, Air Inlet 1/4 in NPT, Air Inlet Connection Size 1/4 in, Air Inlet Type NPT, Lever Type Safety Lever, Spindle Thread Size 3/8 In.-24, Variable Speed Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Router Bit Set, Slot Cutter, 1/4S, 6 Pc (16Y601)
- WRIGHT TOOL Open End Double Angle Wrench 15deg, 60d (1398)
- CHICAGO-LATROBE Screw Extractor 4pc Set 800 Chicago-Latrobe #6, #7, #8, & #9 (65038)
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 1-9/64 (52473)
- JET Angle Angle Grinder, 3/8 in NPT Female Air Inlet, 8,500 rpm, 1.3 HP (JAT-452)
- JET JAT-410, 1/8 Straight Pencil Die Grinder (505410)
- JET Extended Pneumatic R6 Ext Die Grinder, 1/4", 1/4 in Air Inlet, 1/4" Collet, 22,000 rpm, 1/2 HP (JAT-402)
- JET Angle Angle Grinder, 1/4 in NPT Air Inlet, 12,000 rpm, 0.9 HP (JAT-451)
- JET Right Angle Pneumatic Right Angle Die Grinder, 1/4", 1/4 in Air Inlet, 1/4" Collet, 20,000 rpm (505415)
- JET Right Angle Pneumatic Right Angle Die Grinder, 1/4", 1/4 in Air Inlet, 1/4" Collet, 22,000 rpm (JAT-403)
- CAMPBELL HAUSFELD Die Grinder, 1/4 in NPT Female Air Inlet, 1/4" Collet, 25,000 rpm, 1/4 HP (TL052001AV)
- Jet Air Grinders