Shop All Air Cleaners and Accessories
Jet
Air Filter, 1 x 11.5 x 23 In, For 42W822
Mfr # 708731
Zoro # G8527093
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electrostatic Outer Filter
- For Use With Mfr. No. AFS-1000B Air Filtration System
- Height (In.) 1
- Length (In.) 23
- Width (In.) 11.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 708731
- Zoro # G8527093
- UPC # 662755267789
- Country of Origin Taiwan, Province of China
- Category Air Cleaners and Accessories
Dimensions
Height (In.) | 1 |
Length (In.) | 23 |
Width (In.) | 11.5 |
Overall Height | 1 in |
Overall Width | 24 in |
Manufacturer Warranty Length | 1 yr |
Filter Height | 5 Micron |
Overall Length | 12 in |
Details
Item | Electrostatic Outer Filter |
Type | Electrostatic Outer Filter |
For Use With | Mfr. No. AFS-1000B Air Filtration System |
Filter Rating (Microns) | 5 micron |
Filter Layer Type | Electrostatic |
Filters Out | Air Borne Wood Dust |
Compatible Manufacturer Model Number | AFS-1000B |
Filters Down To | 5 micron |
Description
Electrostatic Outer Filter, Filter Type Electrostatic Outer Filter, Filter Height 5 Micron, Filter MERV Rating Not Applicable, Compatible with Grainger Part Number 42W822, 817FF0, Compatible with Manufacturer Model Number 708620B, 713000, Overall Height 1 in, Overall Length 12 in, Overall Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Air Curtain, Low Profile, NSF 37 (LPN248-1UA-OB)
- MARS Thermostat Analog 24V (99-264)
- ACCUMULAIR Pleated Air Filter, 15" x 15" x 2", 6 Pack (FA15X15X2_6)
- YORK Power Supply Board (031-01781-000)
- JET Air Filter, 1 x 11.5 x 24 In, For 42W822 (708733)
- JET Air Filtration System, 800 to 1700 cfm (708615)
- XPOWER Heavy Duty Hose for XPOWER Force Air Dryers (B-TPEH8)
- XPOWER 1 HP, 5800 CFM, 8.3 Amps, ETL/CETL Certified Sky Dancer Blower - Safety Stick Included (BR-460)
- XPOWER Filter Kit for XPOWER 800 Series Air Movers (800FK)
- OMNI CLEANAIR Portable Air Cleaner 100-500 CFM w/UVGI (OCA510-001)
- EXTRACT-ALL Downdraft Bench Air Cleaning System (SP-400-DD)
- Jet Air Cleaners and Accessories