Shop All Bottle Jacks
Jet
Ahj-20 20 Ton Air / Hydraulic Bottle Jac
Mfr # 456620
Zoro # G0671581
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ASME B30.1, PALD 1
- Duty Rating Extra-Heavy Duty
- Maximum Lift Height 18 5/8 in
- Work Orientation Horizontal
- Power Source Air/Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 456620
- Zoro # G0671581
- UPC # 662755524691
- Country of Origin China
- Category Bottle Jacks
Dimensions
Maximum Lift Height | 18 5/8 in |
Minimum Height | 9 21/32 in |
Base Length | 8 21/32 in |
Base Width | 6 7/8 in |
Details
Item | High-Clearance Bottle Jacks |
Standards | ANSI/ASME B30.1, PALD 1 |
Duty Rating | Extra-Heavy Duty |
Work Orientation | Horizontal |
Power Source | Air/Mechanical |
Features | Electric Welded Bases and Cylinders Virtually Eliminating Leaks, Labor Saving Air Pump that Connects to a Pneumatic Source, Lifting, Pushing, Spreading, Bending, Pressing or Straightening Capabilities, Lifting, Pushing, Spreading, Bending, Pressing or Straightening Capabilities for Multi-Function Use |
Handle Type | Front and Rear Handle |
Minimum Operating Pressure | 90 psi |
Load Capacity | 20 ton |
Jack Type | Bottle Jack |
Maximum Operating Pressure | 145 psi |
Maximum Lift | 18 5/8 in |
Lifting Actuator | Manual Handle |
Description
High-Clearance Bottle Jacks, Jack Type Bottle Jack, Load Capacity 20 ton, Lifting Actuator Manual Handle, Maximum Lift Height 18 5/8 in, Power Source Air/Mechanical, Minimum Height 9 21/32 in, Standards ANSI/ASME B30.1, PALD 1, Base Length 8 21/32 in, Base Width 6 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reflective Tape, White, 5"x5 yd. (3430)
- GENUINE T/Chain Guide Bolt, Lr011064 (LR011064)
- ABRAMS StarEye 7" Dome 12 LED Permanent Mount Beacon - Amber (SB-700-A-PM)
- GATES Auto V-Belt, Industry Number 9580HD (9580HD)
- JET Jhj-3, 3 Ton (453303)
- JET Low Profile Hydraulic Bottle Jack, 22.5T (JHJ-22-1/2L)
- JET Jhj-5, 5 Ton (453305)
- JET Jhj-8, 8 Ton (453308)
- JET Sj-20T, 20 Ton (441320)
- JET Jhj-2, 2 Ton (453301)
- CHICAGO PNEUMATIC Bottle Jack, 30 Ton (30T), Large Base Plate, High Lift Capacity & Durability (CP81300)
- Jet Jacks