Shop All Lathes
Jet
Afs-2000, 1700Cfm Air Filtration System,
Mfr # 708615
Zoro # G0579008
Free Shipping & Returns
$833.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frequency 60 Hz
- Features Three-Filter System with Air Diffuser disperses outgoing air into a broader pattern, Disposable Electrostatic Outer Filter attracts more dust particles than standard filters, Inner Pocket Filter is removable for easy cleaning, Adjustable Exhaust directs the air where you want it for optimal circulation, Easy Grip Handles allow easy portability of unit, Four Eye Bolts let you hang unit from shop ceiling; all hardware included, Remote Control has built-in timer with 2, 4 and 8-hour settings; automatically shuts system off at the end of the time setting, Fully-Enclosed Ball Bearing Motor with Overload Protection for long, dependable service, Rubber Feet prevent marring of surface when placed on workbench
- Includes Hardware
- Overall Length 44 in
- Overall Width 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 44 in |
Overall Width | 44 in |
Overall Height | 20 in |
Details
Item | Woodworking Air Filtration System |
Frequency | 60 Hz |
Features | Three-Filter System with Air Diffuser disperses outgoing air into a broader pattern, Disposable Electrostatic Outer Filter attracts more dust particles than standard filters, Inner Pocket Filter is removable for easy cleaning, Adjustable Exhaust directs the air where you want it for optimal circulation, Easy Grip Handles allow easy portability of unit, Four Eye Bolts let you hang unit from shop ceiling; all hardware included, Remote Control has built-in timer with 2, 4 and 8-hour settings; automatically shuts system off at the end of the time setting, Fully-Enclosed Ball Bearing Motor with Overload Protection for long, dependable service, Rubber Feet prevent marring of surface when placed on workbench |
Includes | Hardware |
Sound Level | 88 dB |
Min. Threads per Inch | 1 5/8 |
Max. Threads per Inch | 72 |
Application | Turning |
Sound Rating - Maximum | 62 dBA @ 3 ft |
Air Flow - Minimum | 800 cfm |
Timer Setting | 2 hr, 4 hr, 8 hr |
Sound Rating - Minimum | 59.1 dBA @ 3 ft |
Filter Efficiency - Inner | 1 Micron |
Filter Efficiency - Outer | 5 Micron |
Air Flow - Maximum | 1,700 cfm |
Number of Speeds | 3 |
HP | 1/3 hp |
Description
Woodworking Air Filtration System, Nameplate Voltage 115V, Air Flow - Maximum 1,700 cfm, Filter Efficiency - Outer 5 Micron, Filter Efficiency - Inner 1 Micron, Number of Speeds 3, Timer Setting 2 hr, 4 hr, 8 hr, Sound Rating - Maximum 62 dBA @ 3 ft, Includes Hardware, Air Flow - Minimum 800 cfm, Frequency 60 Hz, HP 1/3 hp, Overall Height 20 in, Overall Length 44 in, Overall Width 44 in, Sound Rating - Minimum 59.1 dBA @ 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL Replacement 18-inch Beam Cutter Chain (S88200)
- FISCH Tennon / Plug Cutter (FSE-011040)
- KLEIN TOOLS Replacement Cable Cutter Head for 63045 (63090)
- WESTWARD #41 2-3/8" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRT9)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers (JWL-1840EVS)
- JET Lathe, 115 Volts, 1 HP, 60 Hz, 1 Phase (719200)
- JET Cs-96, Closed Stand For Jsg-96 (708597)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Single Phase 40 in Distance Between Centers (321360A)
- DAYTON Lathe, 115V AC Volts, 7/8 hp HP, 60 Hz, Single Phase 12 in Distance Between Centers (53UH16)
- DAYTON Lathe, 115/230V AC Volts, 2 hp HP, 60 Hz, Single Phase 36 in Distance Between Centers (53UH10)
- SHARP Lathe, 220/440 Volts, 7 1/2 HP, 60 Hz, 3 Phase (1880L)
- Jet Finishing Tools