Shop All Chop Saws & Cut-Off Saws
Jet
Abrasive Saw, 396 lb. Weight, 230/460V
Mfr # 414245
Zoro # G7685791
product price: $3,649.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,649.00
Free 30-Day Returns
Key Features
- Voltage 240V AC
- Blade Dia. 12 in
- HP 5
- Corded/Cordless Corded
- Application Metal Working
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 414245
- Zoro # G7685791
- UPC # 731325517248
- Country of Origin China
- Category Chop Saws & Cut-Off Saws
Dimensions
Blade Dia. | 12 in |
Arbor Size | 1 in |
Description
Cut-Off Machine, Voltage 240V AC, Blade Dia. 12 in, Arbor Size 1 in, 4200 No Load RPM, 5 HP, 14 Amps, Corded, Cutting Capacity Round 90 Degrees 4-23/32 In., 45 Degrees 4-3/32 In. Rectangle, 90 Degrees 3-7/64 In. x 4-23/32 In., 45 Degrees 3-1/2 In. x 3-57/64 In. Square, 90 Degrees 4-3/32 In. x 4-3/32 In., 45 Degrees 3-1/2 In. x 3-1/2 In., 3-1/2 In., Guard Type Belt Guard, Blade Guard, Handle Type Trigger, Tool Weight 396 lb, Application Metal Working, Material Cast Iron, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 300 ft Engineer's Tape Measure, 1/2 in Blade (OTRS10300H)
- KLEIN TOOLS Lineman's Insulating 4-in-1 Box Wrench (KT223X4-INS)
- HHIP 2.5 X 2.75 X 2" Mulit-Use V-Blocks & Clamps Set (3402-0112)
- PLATT Black Protective Case, 17"L x 12"W x 3-1/4"D (607)
- JET Abrasive Saw, 315 lb. Weight, 230/460V (414240)
- JET Cold Saw, Cast Iron, 115V, 11 In Dia (414228)
- JET Cold Saw, Cast Iron, 13A, 440V, 3-Phase (414207K)
- BAILEIGH INDUSTRIAL Cold Saw, 2.5HP, 52rpm (CS-315EU)
- DEWALT Cut-Out Tool Kit, 1/8", 5/32", 1/4" Collet (DCE555D2)
- DEWALT 14 in. (355mm) Chop Saw (D28730)
- NORTON ABRASIVES Chop Saw Wheel 14X7/64X1" (07660789399)
- Jet Chop Saws & Cut-Off Saws