Shop All Chop Saws & Cut-Off Saws
Jet
Abrasive Saw, 315 lb. Weight, 230/460V
Mfr # 414240
Zoro # G7685855
product price: $3,059.00
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$3,059.00
Free 30-Day Returns
Key Features
- Voltage 240V AC
- Blade Dia. 12 in
- HP 5
- Corded/Cordless Corded
- Corded/Banded Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 414240
- Zoro # G7685855
- UPC # 731325517231
- Country of Origin China
- Category Chop Saws & Cut-Off Saws
Dimensions
Blade Dia. | 12 in |
Arbor Size | 1 in |
Description
Cut-Off Machine, Voltage 240V AC, Blade Dia. 12 in, Arbor Size 1 in, 4200 No Load RPM, 5 HP, 14 Amps, Corded, Cutting Capacity Round 90 Degrees 3-57/64 In., 45 Degrees , 3-1/2 In., Rectangle and 90 Degrees 2-23/32 In. x 4-23/32 In. and 45 Degrees 2-23/32 In. x 3-1/2 In., Square 90 Degrees 3-7/64 In., 3-7/64 In., and 3-1/2 In., 3-1/2 In., Guard Type Belt Guard, Blade Guard, Handle Type Trigger, Tool Weight 315 lb, Application Metal Working, Material Cast Iron, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME TOOLS Hutch LED Light Kit - 4ft LED Light Bar w 12V AC, Magnetic Mount (ACEXLEDKIT-4FT)
- RAPTOR Fixture, 2 lb. Max. Weight, Aluminum (RWP-019SS)
- POSI LOCK Pin (10456)
- GUARDAIR Pistol Grip Air Gun (74GHTP)
- JET Cold Saw, Cast Iron, 13A, 440V, 3-Phase (414207K)
- JET Cold Saw, Cast Iron, 115V, 11 In Dia (414228)
- NORTON ABRASIVES Chop Saw Wheel 14X7/64X1" (07660789399)
- DEWALT Chop Saw, 14In Dia. Blade, 220V (D28715-QS)
- CENTURY DRILL & TOOL Chop Saw Blade, 12x7/64 in., Type 1A (08712)
- WEATHERHEAD Hydraulic Hose Saw 110 VAC, 1463031 (ET9100-07-110)
- DEWALT Cut-Out Tool Kit, 1/8", 5/32", 1/4" Collet (DCE555D2)
- Jet Power Saws