Shop All Bar Clamps
Jet
82" 82In. Parallel Clamp, 4-1/8" Throat Depth
Mfr # 70482
Zoro # G0883018
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Throat Depth (In.) 4-1/8"
- Max. Jaw Opening (In.) 82"
- Type Parallel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jet
- MFR # 70482
- Zoro # G0883018
- UPC # 199077048296
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 4-1/8" |
Details
Max. Jaw Opening (In.) | 82" |
Type | Parallel |
Item | 82In. Parallel Clamp |
Description
The JET 70482 82" Parallel Clamp is a sturdy bar clamp that features a 4-1/8" throat depth. It has a jaw opening of 82". This parallel clamp has an 82" jaw opening and features a 4-1/8" throat depth. The JET 70482 82" Parallel Clamp will help you get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1879 Black & Gold HSS RHS/RHC 25/64 (C18114)
- BOSCH Spline Core Bit With Shank, 5 In, 22 L (HC8075)
- IRWIN Hex Die, High Carbon Steel, RH, M3 (6612)
- REMCO Mixing Paddle, w/Holes, Blue, 6 x 13 In (67763)
- JET 60" 60In. Parallel Clamp, 4-1/8" Throat Depth (70460)
- JET 12" 12In. Parallel Clamp, 4-1/8" Throat Depth (70412)
- JET 98" 98In. Parallel Clamp, 4-1/8" Throat Depth (70498)
- JET 70424 24in Parallel Clamp (70424-JET)
- JET Parallel Clamp Framing Kit and 4-1/8" Throat Depth (70411)
- BESSEY Bessey B-EC3 3-Way Edge Clamp Light Duty (B-EC3)
- IRWIN 36" Bar Clamp, High Impact Plastic Resin Handle and 3 5/8 in Throat Depth (1964715)
- Jet Clamps